Page 944 - Buck & Hickman Industrial Supplies 2016
P. 944
Cleaners & Degreasers
Cleaners & Degreasers
Universal Screen Cleaner, TFT, plasma, LCD
A safe, foaming cleaner suitable for use on all VDU screens including plasma, TFT, LCD and touch screens. Very economical in use, a small amount is required to remove finger prints, grime and light oils. Ideal for use in factory production lines, infra-red diagnostic tool screens and control room screens.
Heavy duty cleaner degreaser
Quickly removes grease, oil, tar, dirt and grime with its deep penetrating citrus foaming action. Use all around the home and garden, garage or factory to make
Price equipment run smoother, last longer and look like new.
Order Code
2022315
Size each
400 ml 4.88
• Quickly removes grease, oil, dirt and grime • Deep cleaning citrus foaming action
• Water rinsable for easy use
For engines, equipment, drives and more
Order Code
9967770
Price Size each
500 ml
5.38
Ambersolv SB1 citrus based solvent cleaner
High performance citrus based solvent cleaner. An ideal alternative to traditional chlorinated or highly volatile solvent cleaners, suitable for use in aerospace, industrial and general engineering applications.
• Natural based, high performance cleaner/degreaser
• Fully biodegradeable
• Deep penetrating action
• High flash point 67°C- classified as non- flammable
• Effective on a wide range if soiling such as grease,
bitumen, silicones, rubber-based adhesives, oil-
based paints, inks and dyes.
• Meets many aerospace and industry approvals
-Boeing D6-17487 Mcdonnell Douglas CSD#1 Pratt &
Witney PMC 1409/1/2/3/4
• Safe on metals and most plastics
• Kb value = 29
• Multi-use by spray, soak, immersion, wipe or
ultrasonic
Available in aerosol and 5, 25 and 200 litre drums
Polymer remover
An extremely effective and powerful solvent blend, which has been developed for use on heavily soiled moulds and to remove a variety of moulding deposits. Will assist in the removal of plastics, rubbers and
resin deposits, including: ABS, Acetals, Acrylates, PVC, Epoxy, Resins (uncured), Nylons, Polyamides, Polystyrenes, Polyurethanes, Rubbers, Silicone Resins. Also effective on other materials such as cellulose resins and alkyd resins. The product offers a controlled rate of evaporation for maximum efficiency. After cleaning, any residual solvent will evaporate to leave the surface clean and dry.
Fast Acting Degreaser
This fast acting, solvent based solution, quickley removes grease, oil, dirt, and grime without leaving any residue. It works immediatley on contact and is easy to rinse away. For use on wide variety of surfaces including metal, exhaust, hoods, and flooring.
Order Code
160601
Price Size each
400 ml 10.73
Order Code
2024598
Price Volume each
400 ml 5.82
Order Code
160518
160521
160522
Price Size each
400 ml 6.50
5 litre bulk 36.52
25 litre bulk 143.85
926
137517
137506
137505
48088
137504