Page 943 - Buck & Hickman Industrial Supplies 2016
P. 943

Cleaners & Degreasers - Cleaners & Degreasers
Lec-Klene High Flash Point Solvent
A highly refined, utlra low odour solvent cleaner which has been formulated to satisfy the exact requirements of solvent cleaning required by military, aerospace and defence related industries.
• High flash point 62°C - much safer in use
• Ideal for use in confined areas
• Powerful solvent cleaner which rapidly removes oil,
grease, wax, tar, bitumen, brake block dust and other
general soiling
• No detrimental effect on painted surfaces, ferrous and
non-ferrous metals, and epoxy based composites,
acrylic sheet, plastics and rubbers
• Meets the following military and industrial specifications- DEF STAN 68-148 issue 2
- ASTM F519-97 (hydrogen embrittlement) - ASTM F1110 (sandwich corrosion)
• Controlled evaporation
• Residue on evaporation - nil
• Virtually odourless in use
• Kb value = 28
• Non-conductive
Available in aerosol and 5, 25 and 200 litre drums
Glass cleaner
Formulated to quickly and easily produce a sparkling, smear-free finish on all glazed and ceramic surfaces. Ideal for use on glass screens and monitors, mirrors, lens and windscreens.
• Quick and easy to use
• Produces a smear and residue free finish with minimal
Label remover for self-adhesive labels and stickers
Unique, speciality product that provides the instant answer to the problem of removing old labels and unsightly label residues from a wide variety of surfaces. • Fast and effective removal of self-adhesive paper
labels
• Quickly breaks down adhesive residues
• Controlled evaporation enables time for solvent to
penetrate label
• Pleasant citrus smell
• No need to scratch and scrape
• Safe on most surfaces
Also an effective cleaner for the removal of some inks and dyes
effort
• Pleasant perfume leaves area smelling fresh and
clean
Available in aerosol and 5 and 25ltr drums
Order Code
160541
Size
400 ml
Price each
4.94
Price Size each
200 ml 4.77
Order Code
160545
Order Code
160533
Price Size each
400 ml
7.76
Multi-surface polish cleaner
A high quality silicone/wax blend, formulated to
clean quickly and provide a high gloss finish on office equipment, all types of furniture, formica, vinyl, enamel and automotive interiors.
Ambersolv AB1
Solvent degreaser water rinsable degreaser
Order Code
160546
Size
400 ml
Price each
3.89
A water based micro-emulsion cleaner, formulated from a blend of high-grade citrus oils and surfactants. An ideal alternative to traditional solvents and highly alkaline cleaners. Suitable for use in engineering, aerospace and general industrial applications.
• Biodegradable, water-based formulation
• Non-flammable
• Does not contain Chlorinated solvents, bleaching
agents or abrasives
• Removes tough stubborn soiling such as oil, grease,
tar, bitumen, dirt and grime, silicone, water based
paints, inks and dyes
• Industrial strength, can be diluted 1:20 with water
• Meets many specifications- Boeing D6-17487
- McDonnell Douglas CSD#1
- AMS 1526B
- Core laboratories EPA - classified as non-hazardous • Safe on metals and most plastics
• Multi-use, by spray, soak, immersion, wipe or
ultrasonic Low pH 9.3
Available in aerosol, 5, 25 and 200 litre drums
A powerful water rinsable, solvent-based degreaser. Designed to quickly penetrate and emulsify even
the heaviest oil and grease. Ideal for use in the most demanding of industrial, automotive and engineering applications.
• Powerful solvent blend which cuts through oil based soiling
• High flash point +39°C
• Fast penetrating action
• Contains a highly effective emulsifier that enables
dissolved oil/grease residues to mix with water for
easy wash-off
• Safe on metals, painted surfaces and most plastics
• Kb value = 45
• Multi-use by spray, soak, immersion, brush and wipe Available in 5, 25 and 200 litre drums
Order Code
160537
160538
Size
5 l
25 litre bulk
Price each
17.50
63.18
Order Code
160497
160498
Price Size each
400 ml 3.95
5 litre bulk 31.84
Cleaners & Degreasers
925
137515
137514
150855
150862
137516
150856


































































































   941   942   943   944   945