Page 942 - Buck & Hickman Industrial Supplies 2016
P. 942

Cleaners & Degreasers
Cleaners & Degreasers
Degreaser RTU
Water-based detergent cleaner that exhibits high solvency power. An ideal alternative to traditional solvents, suitable for use in industrial, automotive, engineering, transport, aviation, marine and electronics applications.
• Non-flammable water-based cleaner/degreaser
• Biodegradeable
• Removes tough and stubborn soiling such as oil,
grease, grime, silicone, wax, nicotine, soot, ink and
coffee
• Super industrial strength, can be diluted 1:40 with
water
• Safe on most plastics, rubber and painted surfaces
• Contains a highly effective corrosion inhibitor to help
prevent flash rusting
• Multi-use by spray, soak, brush, immersion, wipe or
ultrasonic
• Available in 5, 25 and 200ltr drums as concentrate Ready to use (RTU) version, 750ml trigger spray
Amberklene ME20 heavy duty solvent
A highly effective, heavy duty cleaner/degreaser. Suitable for use in all industrial, aviation, automotive and engineering applications that require a stronger degreaser with a longer contact time.
• Heavy duty cleaner for extra stubborn stains and soiling
• Removes heavy deposits of oil and grease, waxes and silicones
• Controlled evaporation
• Superior wetting properties ensures extended contact
time with soiling
• Evaporates to leave a clean, dry surface
• Safe for use on ferrous and non-ferrous metals and
Amberclens anti-static foaming cleaner
A multi-purpose, anti-static foaming cleaner. Ideal for general cleaning on a wide variety of electronic, industrial, aerospace and commercial equipment.
Order Code
160501
160502
Price Size each
some plastics
• Kb value> 200
Available in aerosol and 5, 25 and 200 litre drums
750ml (RTU) trigger
5 litre bulk
8.80
27.52
Order Code
160510
160511
160512
Size
400 ml
5 litre bulk
25 litre bulk
Price each
6.08
36.66
144.35
Order Code
160491
Price Size each
400 ml 3.84
Amberklene FE10 fast drying solvent
Amberclens NB non-flammable foaming cleaner
A non-flammable, anti-static foaming cleaner. Formulated to meet the high standards required for use in the aerospace industry.
A powerful, fast evaporating solvent cleaner/degreaser. Suitable for use in industrial, aviation, automotive, polymer processing, general engineering and textile applications.
• A fast and effective cleaner/degreaser
Amberklene LO30 low odour solvent
• Powerful flushing action, rapidly removes Price contaminants
A powerful, fast drying, low odour cleaner/degreaser which benefits from good compatibility with a wide variety of materials. Ideal for use on industrial, aerospace, general engineering and precision cleaning of electronic and electrical equipment.
• Highly effective cleaner/degreaser
• Fast evaporating, leaves surfaces clean and dry
• Outstanding compatibility with most plastics
• Meets aerospace specification
• US Federal Specification TT-N-95B
• Listed in British Airways standard practice manual • Safe for use on metals and painted surfaces
• Non-conductive
• Low odour, ideal for use in enclosed areas Available in aerosol and 5, 25 and 200 litre drums
Price Order Code Size each
160514 400ml 6.66
160515 5 litre bulk 36.51
160516 25 litre bulk 142.44
Order Code
160495
Size each
400 ml 6.91
• Evaporates to leave a clean, dry surface
• Safe for use on ferrous and non-ferrous metals and
most plastics
• Meets military specification - NATO catalogue No.
6850-99-6636478
• Excellent alternative to 1.1.1 Trichlorethane
• Kb value = 75
Available in aerosol and 5, 25 and 200 litre bulk containers
Order Code
160505
160506
160508
160509
Price Size each
400 ml
5 litre bulk
25 litre bulk
200 litre bulk
5.12
36.28
129.59
964.11
924
137508
137507
137511
137510
137513
137512


































































































   940   941   942   943   944