Page 946 - Buck & Hickman Industrial Supplies 2016
P. 946
Cleaners & Degreasers
Cleaners & Degreasers
Jizer-Bio
• Powerful, biodegradable, solvent-free degreaser
• Tough on oil and grease yet gentle on the environment
• Cleans engines, vehicle components, machinery parts and floors by removing the oil, grease and the most
stubborn dirt and grime
• Protects metals against rust and oxidisation
• Non-flammable and does not produce vapours
• Can be diluted with water if a lower strength is required and it simply rinses completely off with water or it can be
blown dry
Order Code
2002105
2002106
Size
5 litre
25 litre
Price each
22.28
90.01
Cleaners & Degreasers/Food Grade
Foam Cleaner Spray
• Universal fast acting food grade foam cleaner, cuts through grease. dirt and grime.
• Ideal for non-porous surfaces
• Safe for use on most plastics rubbers and painted surfaces.
• Free from solvents
• Food grade foam cleaner
• NSF A1 registered
• DETEXTM – x-ray and metal detectable plastic components (aerosol caps and actuators) capable of detection by
most x-ray and metal detection equipment.
Amberclens FG
NSF A1 Foam Cleaner
Order Code
319812
Price Size each
400 ml 7.41
Amberclens FG is a heavy duty, biodegradable, water-based all-purpose foam cleaner/degreaser.
Specially formulated, it contains a blend of synthetic and natural surface-active components, for use on food processing and packaging equipment. Suitable for use in many different types of cleaning applications in the food and drinks industry. The stable, non-dripping foam ensures longer contact time and improved performance, especially on vertical surfaces.
• NSF A1 registered (N°137995) meets USDA 1998 A1 for use in food industry
• Readily biodegradable as per OECD 301B
• Quickly penetrates, removes grease, oil, grime and tough stains from any washable surface • Stable, non-dripping foam formula - limits over application
• Contains no ammonia, chlorinated or petroleum solvents
• Free from phosphates, EDTA and nonylphenolethoxylates
• Safe on all metals
Safe on plastics, if rinsed after application
Order Code
1220110
Price Size each
500 ml 4.78
928
137528 51424
137518