Page 945 - Buck & Hickman Industrial Supplies 2016
P. 945
Cleaners & Degreasers
Degreaser
• Ready-to-use cleaning fluid
• Emulsifies grease for easy washing away with water • Foam version is ideal for application to vertical
IPA - electronic cleaning solvent
• Pure fast drying cleaning solvent that is harmless to most plastics, rubbers and surface coatings
• Designed to remove organic and inorganic residues from all electronic equipment
• For use where CFC based solvents are unsuitable • Flammable solvent not for use on live equipment
surfaces
Order Code Content Quantity
163061 500
163066 500
163062 500
163063 1
163064 5
Price Content Unit each
MLT 3.75
MLT 4.78
MLT 3.25
LTR 7.41
LTR 20.00
Order Code
076047
Price Size each
400ml 7.77
Swarfega® Jizer
A high performance and economical parts degreaser that can be used on metal,most plastic and painted surfaces to quickly and effectively remove oil, grease, diesel, carbon, tar, bitumen and oil based waxes. Contains emulsifiers so that it can be completely rinsed off with water.
Anti-static foam cleaner spray
• Highly efficient foaming cleanser for all hard surfaces including computer casings and office equipment
• Prevents build up of static electricity and dust
• Safe on all plastics and is non-flammable
• Approved by the British Telecom Occupational Health
Order Code
2002108
2002109
2002110
2002111
2002112
Price Size each
Label remover spray
500ml Aerosol
5 litre
25 litre
100 litre
200 litre
5.23
17.92
72.13
297.70
530.02
Authority
Order Code
Price 076006 each 076007
• Fast acting release agent for all paper labels
• Dissolves and softens adhesives allowing rapid and
easy removal
• Safe on most plastics
Order Code Size
Price Size each
200 ml 2.78
400 ml 3.27
076061 200 ml 5.36
Cleaners & Degreasers
927
137500
137502
137503
137501
150839