Page 941 - Buck & Hickman Industrial Supplies 2016
P. 941

Electrical Cleaners/Dusters | Cleaners & Degreasers
Electrical Cleaners/Dusters
Industrial Cleaner Spray
• Powerful non-chlorinated solvent cleaner
• Evaporates quickly to leave no residue
• Used to remove all types of workshop grease, dirt
and grime
Order Code Size
314367 300 ml
Amberclens trigger high performance cleaner
Water based, biodegradeable multi-surface cleaner. Presented in a convenient to use trigger spray. Ideal for use in industrial, aerospace, engineering and commercial cleaning/degreasing applications.
• Ready to use, no need for mixing or diluting
• Non-flammable
• Biodegradeable, water based cleaner/degreaser
Price • Ideal for use on all hard surfaces and fabrics each • Aerospace approved
14.61 • Meets AMS 1550b
• Cathay Pacific specification MAR 26/01
• Safe on delicate plastics such as polycarbonate Viscous formulation allows application to vertical surfaces without wasteful run-off
Freezer fault detection on electronics
A rapid cooling agent for instant fault-finding on electronic equipment.
Reduces component temperature to -50°C Non-flammable, low toxicity and odourless in use
Ideal fault finder for use on PCB’s, transistors, resistors, condensers and intermittent dry joints
Cools thermally sensitive parts during soldering or calibration
Can be used as a “”shrink fit”” on close tolerance metal assemblies
Order Code
1058153
Price Size each
750 ml 5.94
Order Code
160578
Price Volume each
400 ml 11.99
Heavy duty cleaner
• For the removal of stubborn grease and grime from metal
• Emulsifies with water allowing easy removal
• Leaves no oily film
• Harmless to most plastics and paints
Tough wipes
Order Code
316912
Size
300ml aerosol
Price Industrial strength, hand cleaning wipes that are each capable of removing oil, grease, paint, ink and
14.25 adhesives. The textured side will gently but efficiently remove all ingrained contamination. The smooth side of the wipe will effectively retain contamination and will prevent re-soiling of the hands.
Tough Wipes are impregnated with an effective cleaning and conditioning solution designed to be gentle on hands but tough on contamination. Therefore they can assist in the prevention of skin disorders such as occupational dermatitis leaving hands clean and dry in one application all without the use of water, soap and towels.
Contact Cleaner FG NSF Electrical Switch Cleaner
A highly effective precision cleaning solvent which does not contain chlorinated, alcohol or glycol ether components. Contact Cleaner FG improves the performance and reliability of electrical/electronic equipment in the food industry by preventing contact failures or malfunctions through dissolving and/or rinsing away contaminants, which may hold moisture and cause corrosion or arcing.
Price Order Code Size each
2022325 400ml 5.91
Order Code
160586
Price Content Quantity each
100 19.64
Cleaners & Degreasers
923
137585
137584
137520 51425
151008
137509


































































































   939   940   941   942   943