Page 937 - Buck & Hickman Industrial Supplies 2016
P. 937
Cold Galvanising | Mould Release
Cold Galvanising
Silicone Mould Release
Bright, cold galvanise zinc-rich bright protective coating
A zinc rich acrylic coating blended with aluminium flakes to produce a bright freshly galvanised looking, aesthetic coating.
• Sacrificial coating protects metalwork and steels from
corrosion
• For use on bare non-rusted steel and seams
• Zinc 99% pure, content 40% cured film
• Bright silver, freshly galvanised appearance suitable
for use as renovation media as specified in BS EN
ISO 1461:1999
• Suitable as top coat for cold galvanising spray Fast drying
Formula one
Heavy duty silicone release agent
Formula six
Medium duty silicone release agent
• A multi-purpose, medium duty, silicone mould release agent
• Based on silicones dissolved in a blend of solvents
• Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding
processes
• Provides a medium duty film for release of plastic
and rubber parts in injection moulding, compression moulding, vacuum forming and many other moulding and forming processes
• Will not build up in the mould and helps to improve surface finish
• • •
•
A multi-purpose, heavy duty, silicone mould release agent based on silicones dissolved in a blend of solvents
Formulated for injection moulding, but is also highly effective for use in a wide range of other moulding processes
Provides a heavy duty film for release of difficult plastic and rubber parts in injection moulding, compression moulding, vacuum forming and many other moulding and forming processes
Will not build up in the mould and helps to improve surface finish, reduce rejects and increase production. N.B. Contains silicone so may be unsuitable where decorative work (e.g. painting, plating) is necessary on the moulded part.
Order Code
160584
Price Size each
400 ml 9.44
Order Code
Price Size each
400 ml 8.24
Order Code
160588
Size
400 ml
Price 160589 each
11.58
Silicone Mould Release
PR Spray
• Long lasting silicone mould release
• Wet film silicone release agent
• Ultra fine even film gives controlled application with
complete coverage
• Gives an excellent gloss finish
• Highly economical - one pass coating
• Suitable up to 200°C
DP 200
Air curing silicone resin
A semi-permanent, non-transferring film.
• Will not ‘flow’ during moulding
• Ideal for rotational moulding or other similar
Formula eight
Light duty silicone release agent
• A multi-purpose, light duty, silicone mould release agent
• Based on silicones dissolved in solvents
• Formulated for injection moulding, but is also highly
effective in a wide range of other moulding processes
• Provides a light duty film for release of fine detail
plastic and rubber parts in injection moulding, compression moulding, vacuum forming and many other moulding and forming processes
• Will not build up in the mould and helps to improve surface finish N.B. Contains silicone so may be unsuitable where decorative work (e.g. painting, plating) is necessary on the moulded part.
Price Order Code Size each
160590 400 ml 6.42
Order Code
162711B
Size
400 ml
processes
• Suitable as a mould sealer or as a base coat for other
Ambersil release agents
Price Cures in approximately 10 minutes at ambient each temperature (can be accelerated by heating)
14.84 Operational up to 200°C
Price Order Code Size each
160591 400 ml 13.62
919
51436
137533
137861 137860
137863 137862