Page 935 - Buck & Hickman Industrial Supplies 2016
P. 935

Fluid Maintenance | Tramp Oil Skimmers | Corrosion Protection
Tramp Oil Skimmers
FT400 Tramp Oil Skimmer
The Filtermist tramp oil skimmers use a rotating belt to remove tramp oil floating on the surface of your cutting fluid tank. This minimises fluid degredation and hence reduces the risk of skin irritation and dermatitis for
your machine operators. The FT400 unit is designed to remove up to 4 litres per hour and is capable of running continously. Works best with still fluids where the tramp oil accumilates on the surface.
Mould protective
A silicone free corrosion inhibitor.
High visibility dye to ensure total coverage
Displaces & repels moisture
Provides a durable, non-greasy, protective film
Does not harden or crack
Easily ‘moulded off’ when recommencing production Alternatively, protective film can be removed with Ambersil’s range of mould cleaners
Aerospec Protect
A heavy duty waxy film for long term corrosion protection.
• Resilient waxy film for long term corrosion protection • Ideal for outdoor corrosion protection of exposed
metal parts
• Non-melting
• Chemically resistant • Anti-seize
Order Code
160596
Price Reinforced lubrication from PTFE Size each
Belt width 40mm
Max insertion depth 150mm
Order Code
2574361
400 ml 9.44
Order Code
1316189
Price Size each
300 ml 19.77
Price each
327.50
Battery Terminal protector
An anti corrosion treatment for battery terminals with added acid leak detector, If battery acid comes into contact with Ambersil battery terminal protector. The coating will change colour from yellow to red indicating acid leakage. Prevents corrosion to terminal and clips.
Order Code
1359829
Size
500 ml
Price each
5.53
FT800 Tramp Oil Skimmer
The Filtermist tramp oil skimmers use a rotating belt to remove tramp oil floating on the surface of your cutting fluid tank. This minimises fluid degredation and hence reduces the risk of skin irritation and dermatitis for your machine operators. The FT800 collects up to 8 litres per hour and has an inbuilt 24 hour timer to minimise running costs. Works best with still fluids where the tramp oil. accumilates on the surface
Corrosion inhibitor anti-corrosion treatment
A clear protective coating that provides long lasting protection against rust and corrosion on internal and external metallic components.
• Film will not harden or crack
• Suitable for protection of ferrous metals in conditions of high humidity
• Film allows for subsequent handling and resists acid finger printing
• Forms a continuous homogenous film
• Will not stain or mark components
• Removes surface moisture on application
Suitable as anti-seize coating on bolts, hinges fixings and moving parts
Belt width 100mm
Max insertion depth 150mm
Order Code
2574362
Price each
581.05
Rustshield Spray
• Thin waxy film which gives extended corrosion protection indoors and outdoors, even in the most severe conditions
• Also provides residual lubrication for assembly etc
• Will protect for up to 12 months out of doors
• Ideal for the protection of equipment shipped
overseas
• Temperature range -20° C to +110° C
Price Order Code Size each
314313 300 ml 29.13
Order Code
160585
Price Size each
400 ml 8.13
Corrosion Protection
917
529915
529914
51449
137537 137535
137536
137541


































































































   933   934   935   936   937