Page 939 - Buck & Hickman Industrial Supplies 2016
P. 939
Electrical Cleaners | Electrical Cleaners/Dusters
Electrical Cleaners
NF precision cleaner
Ambersil Non-Flammable Precision Cleaner is a true non-flammable alternative to commonly used solvent cleaners. It demonstrates highly efficient and powerful cleaning with a fast cleaning action.
• Chlorinated and Hydrocarbon Free
• CFC and HCFC free
• Solvent based
• Non-flammable: No flame extension FEA 607 E
Passes drum test FEA 610 E
• High dielectric strength: 17kV
• Fast evaporation rate Plastics safe
Electra Clean Spray
• Fast drying solvent based cleaner for use on electrical components
• Dries leaving no residue that will impede electrical performance
• Excellent cleaning ability
• Rapid drying
• Residue-free
• Compatible with most common plastics
• Do not use on live or energised equipment
IPA (Isopropyl Alcohol) electronic cleaning solvent
Universally accepted ` safe ` solvent for the quick and efficient cleaning of delicate electrical and electronic components, in a wide variety of electronic, computing, aerospace and industrial applications.
• Gentle, yet highly effective alcohol based cleaner • Excellent material compatibility, safe to use on
plastics and rubber
• Can be used to remove moisture by forming an
azeotrope, a mixture of IPA and water that evaporates
quicker than water
• Meets the following industry standards
• Conforms to BS 1595, ASTM D770 and DIN 53245
• Evaporates to leave a clean, dry surface
• Ideal for cleaning video and audio heads, photocopier
drums, optical devices, switches and PCB `s Available in aerosol, 5 and 25ltr drums
Order Code
1359819
Order Code
Price 318264 Size each
400 ml 17.73
Price Size each
300 ml 16.35
Order Code
160529
160530
160531
Price Size each
400 ml 5.82
5ltr bulk 35.77
25ltr bulk 113.36
CCL 100 Contact Cleaner Lube
CCL 100 is a fast drying cleaner for all electrical and electronic components. Ideal for all types of contacts and switches where a light residue of lubrication is required after cleaning.
• Clear, low odour, fast evaporating cleaner
• Speedily cleans grease and dirt from metal electrical
and electronic components
• Low toxicity
• Can be used on most plastics
• Directional nozzle with separate extension tube Used in the following industries; automotive, mechanical engineering, workshops, dock yards, agricultural machinery, general maintenance
Ambertron contact cleaner
An ultra pure, extremely fast evaporating contact cleaner.Ideal for use on electrical contacts, switches, electrical assemblies, PCB`s, relays and precision equipment.
• Excellent material compatibility. Safe for use on all metals, plastics, rubbers and glass
• Non conductive
• Low odour
• Quick and efficient cleaning
• Very fast evaporation
• Leaves no residues
• Rail approved product. Catalogue No. 07/07224
• Effective light duty degreaser, will remove grease, oil,
waxes and silicone
Available in aerosol, 5, 25 and 200ltr drums
Order Code
1359831
Price Size each
400 ml 6.12
Order Code
160524
160525
Price Size each
400 ml 7.45
5litr bulk 45.83
Contact cleaner lubricant spray
• A blend of cleaning solvent and electrolube contact lubricant, often known as switch cleaner
• Removes oxides and other contamination
• Leaves a film of protective lubricant to increase
switch and connector life and reliability
• Reduces contact resistance and improves
conductivity
Price Order Code Size each
076050 200 ml 5.93
Electrical Cleaners/Dusters
921
137592
137591
137586
51423
137580
137587