Page 938 - Buck & Hickman Industrial Supplies 2016
P. 938
Mould Release
Non Silicone Mould Release
Electrical Cleaners
Rocol mould release spray
• Long lasting PTFE mould release
• Ultra thin non-silicone dry film PTFE release agent
• Dry film does not carry dirt and cause staining
• Particularly suited for high speed production
• Resists oxidation and action of water, steam and all
Formula seven
Heavy duty non-silicone release agent
Fast Drying Contact Cleaner
This solution cleans oil, dirt, flux residue and condensation from sensitive electronics and electrical equipment. It rapidly penetrates into hard to reach areas, fast drying, without leaving residue.
common chemicals
• Can be over-painted or printed
• Highly economical - one pass coating
• Suitable up to 270°C
Order Code
160594
Size
400 ml
Price each
8.50
Order Code
2024596
Price Volume each
400 ml 5.45
Order Code
162716
Size
400 ml
Price each
19.89
Formula ten
Dry non-silicone release agent
RS-7 Spray
Order Code
160595
Size
400 ml
Price each
9.53
• Long lasting non silicone mould release
• Wet film non silicone release agent
• Designed to penetrate and spread to all parts of
intricate moulds to give full clean release
• Highly effective even gloss film
• Excellent performance when used with
Acrylic coating spray
• Thin coating (usually 25-50μm) designed to protect the components and circuitry of a printed circuit board
• Protects against the effects of environmental attack, providing reliability and security
• UV trace for inspection
• Excellent dielectric properties and with a wide
temperature range
• Solvent removable
Polypropylene, Expanded Polystyrene, Nylon A100
and Nitrile Rubbers
• Can be over-painted or printed
• Highly economical - one pass coating
• Suitable up to 150°C
Order Code
162721
Price Size each
300 ml 20.26
Price Description each
Electrolube high perf acrylic 200ml 8.66
Order Code
076003
Formula five
Light duty non-silicone release agent
Price Order Code Size each
160592 400 ml 8.14
920
137855 51444
137858
137857
137856
137590
48086