Page 936 - Buck & Hickman Industrial Supplies 2016
P. 936

Corrosion Protection | Cold Galvanising
Corrosion Protection
Cold Galvanising
Clear mould protective
A transparent, non-silicone corrosion inhibitor designed for use on injection mould tools and extrusion dies.
• Repels and displaces moisture, leaving a durable,
clear protective film
• Will not stain or mark mouldings, recommended for
use with clear or white polymers
• Dry film formulation will not penetrate or creep into
the mould tool
• Easily ‘moulded-off’ when production recommences Protective film allows handling and resists acid finger marks
Z30 fluid
• Applies a thin, dry flexible film for effective corrosion protection both indoor and outdoor
• Film will not crack or chip and will not attract dust or dirt
• Protects for up to 2 years
• Spray brush, dip or roller application
Order Code
318436
Size
5 litre
Galva
Price Availalble in 3 finish types
Repair for galvanised surfaces
Smooth coating that does not split or crack Non-toxic formulation – lead and chromate free Temperature range -30°C to 450°C
500ml Aerosol
each Zinc rich corrosion protective 119.27 Permanent protection of metal parts
Order Code
160597
Price Size each
400 ml
10.29
Price Finish each
GALVA BRIGHT 8.76
GALVA FLASH 9.03
GALVA MATT 8.50
Order Code
2516969
2516970
2516971
Z30 Corrosion Inhibitor
• Applies a thin, dry flexible film for effective corrosion protection both indoor and outdoor
• Film will not crack or chip and will not attract dust or dirt
• Protects for up to 2 years
• Spray brush, dip or roller application
Moisture Guard fluid and spray
Order Code
160193
Cold Galvanising
Size
20 litre
Price each
412.70
• Five year indoor corrosion protective
• Water repellant film protects against corrosion caused
by moisture or damp atmospheres
• Particularly effective in damp or humid environments
• Penetrates to inaccessible parts
• Does not attract dirt or dust
• Highly effective even thin film - does not normally
Cold galvanise zinc-rich protective coating
A zinc rich acrylic coating that offers excellent anti- corrosion protection to steel fabrications and all exposed ferrous metalwork.
• Sacrificial coating protects metalwork and steels from
corrosion
• For use on bare non-rusted steel and seams
• Zinc 99% pure, content 61% cured film
• Suitable for use as renovation media as specified in
BS EN ISO 1461:1999
• Suitable as primer, can be over-coated with acrylic,
cellulose, alkyd, polyurethane-alkyd and epoxy paint
systems
• Matt, dark grey, weathered appearance Fast drying
require removal
• Available in clear or green formulations
Order Code Colour
316910B Clear
318920 Green
318921 Green
Size
400ml aerosol
400ml aerosol
5 litre
Price each
21.89
21.89
155.18
Cold Galvanising Spray
Order Code
160583
Price Size each
400 ml 8.36
• Cold galavaniserende spray heavy duty
• Cathodically principle - scratches are closed again by
the formation of zinc oxide and carbonates
• Non-toxic formulation - lead and chromate
• Temperature range -30 ° C to + 450 ° C
Price Order Code Size each
318917B 400 ml 24.90
918
137540
137534
51418
51495
137538
137532
515727


































































































   934   935   936   937   938