Page 934 - Buck & Hickman Industrial Supplies 2016
P. 934

Equipment | Fluid Maintenance
Coolant Hose System
Filter Paper
1/2in system valves
1/4 turn off regulates flow.
Order Code Part Number Type(s)
Quantity Price per pack each
2 13.35
2 13.35
2 13.35
130173 32092
130174 32093
130175B 32094
Male NPT
Female NPT
In-line
Coolant Hose System
Viscose Filter Rolls
Filter Rolls are extensively used for machine tool coolants and cutting & lubricating fluids found throughout the metalworking industry.
Viscose is the most commonly used media for
gravity filter systems. The coarse short staple fibres
of the wood pulp based media create a relatively
weak product. However, the gravity feed mesh belts sufficiently support the versatile filter paper. Viscose suits most fluids offering nominal filtration from 15 - 50 micron.
Bulk solids removal from liquids
Removes chips, grinding swarf & metal fines Improves coolant quality & life
Reduces machine downtime for maintenance Available in coarse, medium and fine grades to suit For use in applications up to 55 degrees.
Supplied in 100 metre rolls
1/2in system nozzles
Part Order Code Number
130162 51806
130163B 51802
130164 51803
130167 51830
130168 51831
130169 51807
130170 51809
Size
1/4 ”
3/8 ”
1/2 ”
1/2 ”
1/2 ”
1/2 ”
1/2 ”
Quantity per pack
Price Type(s) each
Round 4.80
Round 4.80
4
4
4
4
2
2
2
Round
4.80
90° 6.67
90° spray 7.18 bar
Flare 7.18
Flare 8.24
Order Code Micron
2574372 55
2574371 55
2574365 35
2574366 35
2574367 35
2574370 25
2574369 25
2574368 25
Tramp Oil Skimmers
Size
490 mm
710 mm
370 mm
490 mm
600 mm
100 mm
370 mm
490 mm
Price each
19.60
28.37
17.44
32.10
28.29
65.30
24.80
32.00
Quick-set shield kits
• Shields rotate 360°
• 1/8in thick polycarbonate
• Kits include a 14in adjustable 3/4in Loc-Line® arm,
magnetic base and fitting for fixed mounting
• Filled magnetic base prevents chip entrapment Provide protection from flying chips and splashing fluids.
• Replacement shields available on request.
Order Code Part Number
130190 60525
130191 60526
130192 60527
Price Size each
6”X8” Kit 38.53
7.1/2”X10” Kit 41.49
8.1/2”X12” Kit 44.48
FT300 Tramp Oil Skimmer
1/4in system valves
The Filtermist tramp oil skimmers use a rotating belt to remove tramp oil floating on the surface of your cutting fluid tank. This minimises fluid degredation and hence reduces the risk of skin irritation and dermatitis for your machine operators.
The FT300 model is a low cost unit designed to remove up to 3 litres per hour.
Suitable to run for a maximum of 8 hours per day works best with still fluids where the tramp oil accumilates on the surface
Belt width 30mm
Max insertion depth 150mm
Price Order Code each
2574360 157.90
1/4 turn shut off regulates flow.
Order Code Part Number
130149 21193
130148 21192
130150 21194
Size
1/4 in
1/4 in
1/4 in
Type(s)
Female
Price each
NPT 10.91
Male NPT 10.91
In line
10.91
916
137607
137606
137609
137608
529913
515755


































































































   932   933   934   935   936