Page 933 - Buck & Hickman Industrial Supplies 2016
P. 933

Equipment
Coolant Hose System
1/4in system magnetic base manifold
• Includes: Magnetic base manifold with 3 x 1/4in plugs, 1 x hose-tail
• Distributes coolant through 4 openings from one source. Magnet can mount on machine for convenient access to work piece.
1/4in system segment packs
• 53⁄4in long
Choice of individual packs, 25’ bulk packs of 50’ coil on request.
• Unique ball and socket design is fully hand adjustable in 360°
• Bending doesn’t decrease the inside diameter • It won’t kink or fatigue like copper tubing
• Electrically non-conductive
• Ideal for use as an EDM flushing hose
• Has no internal positioning rod that can break or restrict flow
• Stays in position no matter how often it is adjusted and it will not creep with machine vibration
• Chemically resistant to petroleum products, coolants and most common chemicals
• Look for the Loc-Line® trademark on every piece to ensure quality and compatibility
• All systems sizes and nozzle sizes are ID
Order Code
Part Number
41401
49420
Quantity per pack
2 segments
55 segments(25ft)
Price each
6.81
148.21
Price each
11.64
12.05
15.28
Price 130133
Order Code
130185
Part Number
40400
Content Quantity each
1 39.47
130134
System hose assembly pliers
Faster assembly in hard to reach places.
System modular manifold kit
Distribute coolant from one inlet to multiple outlets. Valves can be added to shut off lines.
Includes: 3 x T fittings, 1 x elbow fitting, 1 x manifold bracket, 3 x mounting screws
Content OrderCode PartNumber Quantity
Size
1/4 in
1/2 in
3/4 in
130157 78001
130181 78002
130095 78004
1 pair
1 pair
1 pair
Order Code
130281
130097
Part Number
LL21199
LL32099
Size
1/4 in
1/2 in
Price each
16.69
17.37
1/2in and 3/4 System segment packs
Order Code
130159
130160
130105
2574296
Part Number
51801
59860
78002
69540
Size
1/2 in
1/2 in
3/4 in
3/4 in
Quantity Price per pack each
2 segs 7.19
59 Segs 172.43
2 Segs 8.99
59 Segs 182.75
System hose kit
• 13in length
• 2 segments, 53⁄4in long
• 3 x round nozzles
• 2 x male NPT connectors
Order Code Part Number
130132 40413
130158 50813
80035957 60513
System NPT connectors
BSP connectors available on request.
1/4in system nozzles
Part
Order Code Number Size
130136 41402 1/16 ”
130137 41403 1/18 “
130138B 41404 1/4 ”
130139 41470 1/16 ”
130140B 41471 1/8 ”
130141 41472 1/4 ”
130142 41473 1/4 ”
130143 41407 1
130144 41482 1/4 ”
Type(s)
Round
Round
Round
90°
90°
90°
Spray bar
Flare
Swivel 60°
Quantity Price per pack each
4 4.52
4 4.77
4 4.52
4 6.47
4 6.57
4 6.28
2 7.15
2 7.26
2 10.67
Order Code
130147
Part Number
41406
51804
51805
Size
1/4 in
1/2 in
3/4 in
Quantity Price per pack each
4 4.27
4 4.86
4 4.86
Size
1/4 in
1/2 in
3/4 in
130171 Price 130172
8.63
9.73
each
12.04
Choice of individual packs, 25’ bulk packs or 50’ coil on request.
51⁄2in long
915
137597
137596 137595
137602
137601
137599 137598
137605


































































































   931   932   933   934   935