Page 932 - Buck & Hickman Industrial Supplies 2016
P. 932
Equipment
Coolant Hose System
Loc-Line
Loc-Line® is the original and best modular coolant hose system. Manufactured from high grade acetal co-polymer. Look for the Loc-Line® trademark on every piece to ensure quality and compatibility. All system sizes and nozzle sizes are ID. Loc-Line® offers endless combinations for outstanding results. If you can’t find what you are looking for contact your local branch for a full Loc-Line® brochure.
HPT Loc-Line
High Pressure Turret (HPT) Nozzles which have been specifically designed for CNC high pressure machining.
HPT nozzles expand the working pressure range to a maximum 1,000 PSI, accommodating high pressure coolant systems with the total control that Loc-Line is renowned for.
The Compact Turret (CT) is designed for use in tight spaces, whilst the Extended Rotation (XR) features a wide nozzle swing and the ability to aim coolant below the horizontal plane. Both versions are available in four diameters and lengths, and a choice of either 1⁄8” or 1⁄4” NPT/BSPT pipe thread.
Part Order Code Number
2574314 LL72011
2574315 LL72013
2574316 LL72015
2574317 LL72017
2574318 LL72018
2574319 LL72020
2574320 LL72021
2574321 LL72022
2574322 LL72024
2574323 LL72025
2574324 LL72042
2574325 LL72044
2574326 LL72046
2574327 LL72049
2574328 LL72050
2574329 LL72051
2574330 LL72053
2574331 LL72054
2574332 LL72055
2574333 LL72065
2574334 LL72067
2574335 LL72068
2574336 LL72069
2574337 LL72070
2574338 LL72071
Type(s) Connection
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
XR 1/8
CT 1/4
CT 1/4
CT 1/4
CT 1/4
CT 1/4
CT 1/4
Nozzle size
062x0.25
062x1.25
086x0.25
086x1.25
117x0.00
117x0.5
117x1.25
160x0.00
160x0.5
160x1.25
062x0.5
086x0.00
086x0.5
117x0.25
117x0.5
117x1.25
160x0.25
160x0.5
160x1.25
086x0.25
086x1.25
117x0.00
117x0.25
117x0.5
117x1.25
Quantity Price per pack each
2 38.34
2 42.94
2 38.34
2 42.94
2 38.34
2 42.17
2 42.94
2 38.34
2 42.17
2 42.94
2 42.17
2 38.34
2 42.17
2 38.34
2 42.17
2 42.94
2 38.34
2 42.17
2 42.94
2 38.34
2 42.94
2 38.34
2 38.34
2 42.17
2 42.94
Order Code
2574339
2574340
2574341
2574342
2574343
2574344
2574345
2574346
2574347
2574348
2574349
2574351
2574352
2574353
2574354
2574355
2574356
2574357
2574358
2574359
2574313
2574350
Part Number
LL72072
LL72074
LL72075
LL72081
LL72082
LL72084
LL72086
LL72090
LL72091
LL72094
LL72095
LL79015
LL79017
LL79021
LL79022
LL79024
LL79025
LL79072
LL79074
LL79075
LL72000
LL79000
Type(s) Connection
CT 1/4
CT 1/4
CT 1/4
XR 1/4
XR 1/4
XR 1/4
XR 1/4
XR 1/4
XR 1/4
XR 1/4
XR 1/4
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/8
CT 1/4
CT 1/4
CT 1/4
Ajustable Lever Tool Ajustable Lever Tool
Nozzle size
160x0.00
160x0.5
160x1.25
062x0.25
062x0.5
086x0.00
086x0.5
117x0.5
117x1.25
160x0.5
160x1.25
086x0.25
086x1.25
117x1.25
160x0.00
160x0.5
160x1.25
160x0.00
160x0.5
160x1.25
Quantity per pack
2
2
2
2
2
2
2
2
2
2
2
10
10
10
10
10
10
10
10
10
2
10
Price each
38.34
42.17
42.94
38.34
42.17
38.34
42.17
42.17
42.94
42.17
42.94
174.25
195.15
195.15
174.25
184.71
195.15
174.25
184.71
195.15
5.87
26.63
914
515754