Page 931 - Buck & Hickman Industrial Supplies 2016
P. 931

Fluid Maintenance | Equipment
Metal Forming
Ultraform 1050
• High performance light duty EP forming lubricant
• Light viscosity vanishing film lubricant
• Suitable for motor laminations, light piercing and
blanking operations
• Particularly suitable for Zintec and coated materials
• In some circumstances no need to degrease
Automatic fluid mixer
Many machine shop problems involving water mix cutting fluids are caused by incorrect emulsion strength. Use of ROCOL’s mixers, dispensers and refractometers ensures that correct emulsion strength is maintained.
Accurately mixes and dispenses water mix cutting and grinding fluids from the barrel
Price Order Code each
360002 276.52
MV1000 Coolant Mixing Valve
The Filtermist drum mounted coolant mixers accurately combine fluid concentrate with water in measured ratios, providing a ready to use solution straight from the drum.
pH papers
pH-Indicator paper pH 0-14
Ideal indicator of biocide levels in soluble cutting fluid. Pack size 100 papers x 3
Price Order Code each
2577102 46.27
Dip Slides
Dip slides for microbiological monitoring of surfaces and in liquids. Each slide has media on both sides. Testing with dip slides is a safe, reliable, economical and fast indicator of the presence of microorganisms. Dip slides with a push cap have a larger contact area. Supplied sterile
Sampling takes only a few seconds
The results are easily read after just 24 - 48 hours Pack of 10
Order Code
160236
Price Size each
20 litre 292.16
Ultraform 2030
Mixing Valve for 205 litre drum
Order Code
Price Price Order Code each
each 2577103 14.00
• High performance light/medium duty EP forming lubricant
• Formulated for light/medium heavy duty forming operations in ferrous and non ferrous metals
2574363 90.85
Dosatron Coolant Mixer
Dosatron offers quick and easy adjustable concentration strengths without the need for tools. Helps maintain the correct coolant strength and proven to reduce coolant usage when used with a proper coolant maintenance programme.
Installed directly into the water line, the unit operates using the flow of water as the power source, the water activates the dosatron which takes up the required percentage of concentrate directly from the container and injects it into the water. Inside the unit, the concentrate is mixed with water and the water pressure force the solution downstream. the dose of concentrate will be directly proportional to the volume of water entering the unit, regardless of variation in water pressure.
Order Code
160232
Equipment
Price Size each
20 litre 382.30
Refractometer
Dip Slide Incubator
IL 10 digital incubators offer an economical and space saving solution for microbiology or haematology applications. The temperature can be freely adjusted in increments of 0,1 °C up to a maximum of 70 °C. Heating elements are incorporated into the housing base and walls to ensure temperature stability and uniformity. The IL10 is available with a transparent plexiglas® window. The housing and door frame are constructed entirely of epoxy coated mild steel.
Compact design (footprint is only 0,08 m2, IL10 model) Digital PID control with PT100 sensor and LED display, temperature control can be readjusted with a certified reference temperature measuring instrument
Excellent temperature stability
Easy to use, safe and reliable
Delivery information: IL 10 is supplied with one perforated stainless steel shelf.
Each unit is supplied with a test certificate (data is measured at 37 °C ).
Price Order Code each
2577104 427.05
• Provides accurate read out (strength/mix ratio) of water mix cutting and grinding fluids
Price Order Code each
360001 81.64
Order Code Part Number
2518761 D3RE-10V VF H
2518762 D3RE-5V VF
2518763 D3RE-25IE V VF
Strength
1% - 10%
0.5% - 5%
5% - 25%
Price each
654.35
516.57
724.38
Equipment
913
137615
51482
51481
137594
529916
137616
552029
552028
552023


































































































   929   930   931   932   933