Page 906 - Buck & Hickman Industrial Supplies 2016
P. 906
Wire Wheels - Machine Mounted | - Spindle Mounted (6mm)
Rotary Wire Brushes
For tapered spindles
Diameter of Order Code Wheel
253026 152 mm
253027 203 mm
Price Face Width (mm) each
25 mm 24.92
25 mm 28.02
Wire wheel brush - eco
These brass coated steel wire all-round brushes are suitable for medium to heavy applications. Multiple row brushes are best for treating larger surfaces. A range of plastic adapters are supplied with each brush to fit the most popular spindle diameters; 1/2in, 5/8in, 3/4in, 7/8in and 1in.
Wire wheel brush - Pro
These general purpose wire wheels are suitable for medium to heavy applications. Multiple row brushes with their wider face width are more suited to the treating of larger surface areas. Both sizes are supplied with a range of plastic bore reducers; 13mm, 15mm, 16mm, 19mm, 20mm, 7/8in and 1in.
Wire refill sections
External Order Code Diameter
060079 150 mm
060080 150 mm
060081 200 mm
060082 200 mm
Wire Size
0.3 mm
0.3 mm
0.3 mm
0.3 mm
Face Width (mm)
18 mm
25 mm
20 mm
25 mm
Max
Speed Price (RPM) each
6000 7.09
6000 10.86
4500 9.95
4500 10.61
Order Code
060058
060059
060060
060061
External Diameter
150 mm
150 mm
200 mm
200 mm
Wire Size
0.3 mm
0.3 mm
0.3 mm
0.3 mm
Face Max Width Speed (mm) (RPM)
21 mm 6000
30 mm 6000
20 mm 4500
30 mm 4500
Price each
23.82
32.54
29.66
27.89
For mounting direct on the spindle between flange plates. Crimped 30swg steel wire.
Order Code
253030B
253031
253032
253033
253034
253035
Diameter of Wheel
51 mm
76 mm
76 mm
102 mm
152 mm
102 mm
Bore Size
10 mm
6 mm
13 mm
13 mm
13 mm
13 mm
Face Width Price (mm) each
10 mm 2.19
10 mm 3.59
10 mm 3.59
13 mm 4.48
13 mm 7.92
10 mm 4.46
Wire Wheels & Brushes
Plastic Bonded Orange Safety End Brushes
Resin bonded 10 fold service life no wire breakage for safety conscious customers
TüV European certified
Brass coated crimped steel wire brushes encapsulated in a plastic compound
Prevents wire breakage and provides an aggressive brush action
As the plastic bond wears only a tip of wire is presented to the work surface
Plated crimped wire
Manufactured in high tensile strength tinned wire with a 6mm (1/4in) shaft suitable for all portable power tools.
External Order Code Diameter
252981 10 mm
252982 11 mm
252983 11 mm
252984 13 mm
252985 13 mm
252986 22 mm
252987 22 mm
252980B 10 mm
Price Diameter (in) Face each
Standard wheel brush arbors
Complete with nuts and washers.
Available in cup, end and with integral 6 mm shank
circular brush versions all
3/8 “
7/16 “
7/16 “
1/2 “
1/2 “
7/8 “
7/8 “
3/8 “
Pointed 5.05
Flat 4.59
Pointed 4.59
Flat 5.38
Pointed 5.38
Flat 8.53
Pointed 8.53
Flat 5.05
Price Order Code Drill Bit Diameter (in)Overall Length each
Max
Speed Price (RPM) each
4500 14.63
4500 13.84
4500 14.08
253075 1/4 “
253076 1/4 “
253077 1/4 “
6 mm 3.54
6 mm 3.32
6 mm 3.69
Order Code
80056253
80056254
2576024
Part Number
0002-930902
0002-930907
0002-930912
Size
17mm dia x 6mm shank 24mm dia x 6mm shank
31mm dia x 6mm shank
End wire brush knotted - Eco
The special features of this brush are its particular flexibility and great cleaning efficiency. Centrifugal force during use causes the brush to expand in diameter. Shank diameter 6mm.
External Order Code Diameter
060078 23 mm
Wire Size Trim Length
0.35 mm 29
Price each
10.48
888
144126
144136
140913
542203
144101
145534
144137
144099