Page 905 - Buck & Hickman Industrial Supplies 2016
P. 905
Brushes | Wire Wheels - Machine Mounted
Wire Brushes
Scratch brush with scraper
Engineers bench brush
Price Fine steel wire. For lathe and machine cleaning. Order Code Number of Rows each
210408 4
Stainless steel brush
1.70
Order Code
210421
Length
325 mm
Price Length (in) each
12-3/4 “ 3.49
Order Code
210401
Price Hand brush Number of Rows each
Mini Wire Brush Set
3-Piece soft grip mini wire brush set. Containing 3 x wire brushes, 1 x nylon for use on upholstery, 1 x brass for general preparation and cleaning and 1 x stainless steel for rust removal.
Price Order Code each
2546646 1.45
Roebuck Rotary Wire Brushes
Filled with crimped 30swg steel wire. For heavy duty applications where a wide and dense brushing face is required. Ideal for removing burs, rust and paint.
4
4.75 For castings. 19 x 6 rows.
Order Code
210420
Size
Price each
190 x 38 mm 3.01
Wire Brushes Brass Wire
Order Code
2525706
Price Number of Rows each
4 3.10
Universal Single Row Hand Scratch Brushes
Heavy duty fill material for all-purpose use
The brush back is made of a strong steel fitted with a shaped handle The Universal brush can be used for both light and heavy cleaning, length 265mm, depth 25mm
Available in Steel, Stainless Steel, and Brass Wire
( Brushes filled with Stainless Steel wire are non- magnetic)
Price Item Description each
Circular brushes for parallel spindles
Diameter of Order Code Wheel
253010 75 mm
253011 102 mm
253012 102 mm
253013 127 mm
253014 152 mm
253016 152 mm
253015 152 mm
253017B 152 mm
253021 203 mm
253018 203 mm
253019 203 mm
253020 254 mm
Price (mm) each
Universal Wire Brushes Steel Wire
Order Code
2525707 1.75
Universal Wire Brushes Brass Wire
Price Order Code each
2525708 3.75
Face Width
Price Order Code
each 80107370 Steel 4.33
Bore Size
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
16 mm
16 mm
13 mm
16 mm
19 mm
19 mm
16 mm
16 mm
25 mm
25 mm
16 mm
25 mm
16 mm
25 mm
25 mm
25 mm
25 mm
25 mm
10.17
9.44
12.43
16.22
14.44
17.13
14.44
17.13
19.08
19.08
19.08
22.77
80126546 Stainless Steel 5.58
80162569 Brass 5.58
4 ROW WIRE BRUSHES
Professional 4 row wire brush with contoured solid plastic handle. Two types available; standard type and one with the attached raker.
Order Code
2557387
2557386
Price Item Description each
Brush Without Raker 2.95
Brush With Raker 3.39
887
208066 208065
208063
136191
136190
542206
542204
136187
136192
144135
140917
457872