Page 908 - Buck & Hickman Industrial Supplies 2016
P. 908

Abrasive Nylon - Wheels | Wire Wheels - Spindle Mounted (6mm) | Portable Grinder
3M Bristle
Roebuck Rotary Wire Brushes
Universal cup brushes
Filled with 30swg steel wire. Used for heavy duty cleaning of large metal surfaces. They remove weld scale, old paint and corrosion, and prepare metals to a good finish ready to accept paint treatment.
Order Code External Diameter Face Width (mm)
Rotary Wire Brushes
Wire cup brush, twist knot - Pro
Designed for use on angle grinders these brushes are often used by tradesmen for rust removal and deburring. The orientation of the knots has been designed for all possible applications.
Scotchbrite radial bristle BB-ZS
Individual moulded discs impregnated with abrasives that are shaft mounted to provide easy use and quick change. Works well on irregular surfaces or detailed features. Increased safety when converting from wire brushes.
Price Order External each Code Diameter
Wire Size
0.35 mm
0.5 mm
Thread Max Speed Price Size (RPM) each
M14 x 2 12500 9.91
M14 x 2 8500 24.42
253040 32 mm
253041 32 mm
253043 60 mm
253042B 45 mm
Small rotary brush
Crimped steel wire. 6mm (1/4in) shaft.
Order Code Diameter x face
252995 51 x 22 mm
Rotary Wire Brushes
Universal cup brushes
Filled with 30swg steel wire. Used for heavy duty cleaning of large metal surfaces. They remove weld scale, old paint and corrosion, and prepare metals
to a good finish ready to accept paint treatment. Manufactured with threaded bores to fit portable angle grinders etc.
38 mm
57 mm
2.87 060062 65 mm 5.84 060064 100 mm
Order Code Size
2021653 50 x
2021656 75 x
2021654 50 x
2021657 75 x
2021658 75 x
2021655 50 x
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
Grit Size Colour
P80 Yellow
P80 Yellow
P120 White
P120 White
P220 Brown
P220 Brown
Price each
20.20
21.15
20.20
21.15
21.15
20.20
95 mm 9.14
76 mm 6.77
Price Wire cup brush crimped - Pro
each Designed for use on angle grindersthese brushes 10.37 are often used by tradesmen for rust removal and
deburring.
Order Code
060065
060063
060068
060069
External Diameter
75 mm
75 mm
100 mm
150 mm
Wire Thread Size Size
0.3 mm 5/8 - 11
0.3 mm M14 x2
0.5 mm M14 x2
0.5 mm M14 x2
Max
Speed Price (RPM) each
8500 13.24
8500 13.24
8500 28.00
4500 33.46
Grittyflex Brushes
Brushes with abrasive filament, aluminium oxide “Grittyflex”
The fill material adapts itself ideally to the profile of the work piece without damaging the surface
During use, new abrasive grits are continuously exposed, so giving optimum abrasive performance Suitable for removing lacquer, dedusting, smoothing, depolishing, cleaning, aluminium surfaces flat or profiled, & wood graining
* 1.25in pitch thread ** 1.50in pitch thread
Order Code
253048
253049
253050
253051
253045
253046
External Diameter
Price Face Width (mm) each
Order Code
2576008
2576009
Product Reference
Grittyflex Brush 75mm, 6mm
Grittyflex Brush 100mm Wheel, 6mm
Max Speed Price (RPM) each
4500 5.86
4500 6.04
10mm* 3/8in bore
60 mm 76 mm 8.68 10mm** 3/8in bore
60 mm 76 mm 8.26 M14 bore
70 mm 89 mm 9.69 5/8in Whit bore
70 mm 89 mm 8.87 16mm 5/8in bore
102 mm 140 mm 16.10 5/8in Whit bore
102 mm 140 mm 15.64 M14 bore
102 mm 140 mm 16.10
253047
890
542198
140838
144104 144129
144138
144100
144098


































































































   906   907   908   909   910