Page 907 - Buck & Hickman Industrial Supplies 2016
P. 907
Wire Wheels - Spindle Mounted (6mm)
Wire Wheels & Brushes
Nylon Filament Wheel Brushes
Wheel Brushes with silicon carbide abrasive filament for assembly either individually or in multiples on to shafts Suitable for roughening, alumunium deburring, removing lacquer, de-scaling, depolishing, structuring These brushes are extremely economical and reliable
in operation
Rated at 6,000 rpm for 150 & 200mm and 3,000 rpm for 250mm
Expanding heavy duty valve seat brush
With adjusting screw. Crimped steel wire and 6mm (1/4in) shaft.
Order Code Diameter (in)
252991 1-1/8 “
Splayed type
Price Diameter (mm) each
Rotary wire brush with 6mm shank - Pro
The small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves.
29 mm
13.00
Grit Order Code Size
2576017 180G
2576018 180G
2576019 180G
Max Speed
(RPM) each
4500 32.36
4500 47.95
4500 73.17
Face
Width Trim (mm) Length
11 mm 10
17 mm 13
17 mm 13
18 mm 15
18 mm 15
11 mm 10
Max
Speed Price (RPM) each
18000 8.24
15000 5.68
15000 9.22
15000 7.02
15000 12.14
18000 7.27
Price
Order External Wire Code Diameter Size
Size
150x18x13 mm bore 200x18x19 mm bore 250x20x20 mm bore
060073 40 mm
060074 50 mm
060075 50 mm
060076 70 mm
060077 70 mm
060072 40 mm
0.2 mm
0.3 mm
0.3 mm
0.3 mm
0.3 mm
0.2 mm
For cylinder heads. Nickel plated. 6mm (1/4in) shaft.
Order Code Diameter (mm)
Diameter (in)
2 “
1-1/2 “
Price each
14.67
12.78
252993
252992B
51 mm
38 mm
All purpose wire cup brush - Eco
Multi-purpose cup brushes are for use in electric and air tools. They are ideally suited for the removal of burrs, rust and paint from larger surfaces.
Shank diameter 6mm.
Plastic Bonded Orange Safety Circular Brushes
Resin bonded 10 fold service life no wire breakage for safety conscious customers
TüV European certified
Brass coated crimped steel wire brushes encapsulated in a plastic compound
Prevents wire breakage and provides an aggressive brush action
As the plastic bond wears only a tip of wire is presented to the work surface
Available in cup, end and circular brush versions all with integral 6 mm shank
Order External Wire Trim Max Speed Code Diameter Size Length (RPM)
Price each
1.29
1.46
060091 50 mm
060092 75 mm
0.3 mm 17
0.3 mm 20
4500
4500
Rotary wire brush - Eco
The small diameter of these brushes with 6mm shanks make them most suitable for use on hard to reach areas, internal surfaces and grooves.
Wire size 0.3mm.
External Order Code Diameter
060093 50 mm
060094 60 mm
060095 75 mm
Face Width Trim (mm) Length
8 mm 12
8 mm 13
10 mm 16
Max
Speed Price (RPM) each
4500 0.92
4500 1.00
4500 1.27
Max
Order Code Size Speed (RPM)
2576020 63mm dia x 6mm shank 4500
2576021 76mm dia x 6mm shank 4500
Price each
15.42
17.30
All purpose cup brush - Pro
General purpose cup brushes are for use in electric and air tools. They are ideally suited for the removal of burrs, rust and paint from larger surfaces.
Shank diameter 6mm.
External Order Code Diameter
060070 70 mm
060071 60 mm
Wire Size Trim Length
0.3 mm 42
0.3 mm 38
Price each
16.75
16.76
889
144094 143539
542201
143540
144139
144128
542202
144095