Page 904 - Buck & Hickman Industrial Supplies 2016
P. 904
Flap Wheels | Abrasive Nylon - Wheels
3M Abrasive Flap Wheels
Scotch-Brite Flap Brushes
80mm diameter
Order Code
2021708
2021709
2021710
2021711
2021714
Wheel Size
Price Grade each
80 x 50 P40 4.37
80 x 50 P60 4.37
80 x 50 P80 4.37
80 x 50 P120 4.37
80 x 50 P240 4.37
Flap Brushes
Uniform surfaces on workpieces without chatter marks. Fine, matt scratch pattern. Will produce a finer finish than a Combi Wheel. Pack of 10.
Shaft Mounted Flap Wheels 339 30mm diameter
A more aggressive product than Scotch-Brite Wheels, capable of removing surface imperfections and handling marks. Flap construction provides a degree of conformability. Suitable for cleaning, finishing and blending. 6mm diameter shank.
Klingspor Flap Wheels
Size: 75mm x 45mm x 6mm Max Speed(rpm): 8500
Order Code Grit Size
269592 S/Fine
269595 A/Medium
269594 A/Very Fine
269591B A/Very Fine
Combi Wheels
Price Grade each
Price Colour each
Grey 21.17
Brown 21.17
Brown 21.17
Maroon
Order Code
2021670
2021671
2021672
2021673
2021675
2021676
2021677
2021662
2021678
2021679
Wheel Size
30 x
30 x
30 x
30 x
30 x
30 x
30 x
30 x
30 x
30 x
10 P40 1.42
10 P60 1.42
10 P80 1.42
10 P120 1.42
10 P180 1.42
10 P240 1.42
15 P40 1.57
15 P60 1.57
15 P80 1.57
15 P120 1.57
Angle grinder abrasive wheels
Angle grinder aluminium oxide resin bonded abrasive wheels suitable for deburring, removing rust, paint, stains and other surface coatings on steel, stainless steel, wood, paint and plastic. Quick and easy to fit to most standard angle grinders with a M14 thread without the need of special tools. Maximum operating speed 80m/s.
Combination of Scotch-Brite Clean & Finish material and coated abrasive gives greater scratch depth, removes defects and reduces scratch roughness in one step. Integrated shaft means brush is ready to use, saving downtime and process costs. Pack of 10.
Size: 75mm x 45mm x 6mm Max Speed(rpm): 7500 Colour: Maroon
Price Order Code Grit Size each
269581 P60 21.68
269582 P80 21.17
269583 P120 21.17
269584 P180 21.17
Wire Brushes
Scratch brushes
General purpose wire scratch brush. Manufactured from 28swg wire with 28mm trim and wooden handle.
Price Order Code Number of Rows each
40mm diameter
Order Code Wheel Size
2021680 40 x 20
2021663 40 x 20
2021681 40 x 20
2021682 40 x 20
2021684 40 x 20
2021685 40 x 20
50mm diameter
Order Code Wheel Size
2021688 50 x 10
2021689 50 x 10
2021691 50 x 20
2021664 50 x 20
2021692 50 x 20
2021693 50 x 20
60mm diameter
Order Code Wheel Size
2021665 60 x 15
2021696 60 x 15
2021697 60 x 15
2021666 60 x 30
2021667 60 x 30
2021668 60 x 30
2021669 60 x 30
2021699 60 x 30
2021700 60 x 30
2021701 60 x 30
Price Grade each
P40 1.65
P60 1.65
P80 1.65
P120 1.65
P180 1.65
P240 2.34
Price Grade each
P80 1.61
P120 1.61
P40 1.83
P60 1.83
P80 1.83
P120 1.83
Price Grade each
P60 1.91
P80 1.91
P120 1.91
P40 2.32
P60 2.32
P80 2.32
P120 2.32
P180 2.32
P240 2.32
P320 2.32
Order Code Size
2008094 115 x 20
2008095 115 x 20
2008096 115 x 20
2008097 115 x 20
2008099 125 x 20
2008101 125 x 20
Max Speed (RPM) Grit
13300 P40
13300 P60
13300 P80
13300 P120
12200 P60
12200 P120
Price each
11.22
11.22
11.22
11.22
11.53
11.53
Garryson Miniature Flap Wheels
Garryson Miniature Flap Wheels
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work- pieces
Suitable for use on metals, wood and other non- metallic surfaces
Available in a range of aluminium oxide grits and diameters 3 and 6mm shanks
Works very well on both flat and contoured surfaces
Price Order Code Product Reference each
2577610 20mm x 10mm 80 grit 6mm shank 4.11
2577611 20mm x 10mm 120 grit 6mm shank 4.11
80048718 20mm x 20mm 80 grit 6mm shank 4.47
2577612 20mm x 20mm 120 grit 6mm shank 4.47
2577613 25mm x 25mm 80 grit 6mm shank 4.81
2577614 25mm x 25mm 120 grit 6mm shank 4.81
2577615 30mm x 5mm 80 grit 3mm shank 3.01
2577616 30mm x 5mm 120 grit 3mm shank 3.01
210417 2
210418 3
210419B 4
Scratch brushes
Order Code
210412
210413
210414
0.66
0.68
0.69
Price Number of Rows each
2 1.20
3 1.33
4 1.45
886
140783
140786
140785
140784
542181
140788
140787
136189
136186
9975
9961