Page 903 - Buck & Hickman Industrial Supplies 2016
P. 903

Mounted Points & Spirabands | Flap Wheels
Roebuck Spirabands
Roebuck Abrasive Flap Wheels
Flap Wheels
Flap wheels are modern, cost effective surface finishing tools suitable for grinding and polishing on flat and contoured surfaces when working on metals, wood, rubber and plastics. The flap wheel design is such
that as they wear, new abrasive is exposed. This prevents clogging and gives a uniform, constant finish throughout the wheels life. They are easy to use and control and will not dig into the workpiece. The high quality abrasive cloth is secured to the centre with epoxy resin giving durability.
Shaft mounted
For use in portable electric or air tools such as hand drills and die grinders. Size indicates diameter x width. 30mm diameter wheels have 3mm shank, all others have 6mm.
Spirabands
Premium quality aluminium oxide flexible cloth. Resin bonded for improved grit retention and resistance to clogging. Ideal for working rough edges of cut sheet material and plate. Smooths out saw of flame-cut roughness and chamfer edges.
50mm diameter
MOS 15000rpm
Order Code Diameter of Blade/Disc
067836 50 x 10 mm
067837 50 x 10 mm
067838 50 x 10 mm
067842 50 x 15 mm
067843 50 x 15 mm
067844 50 x 15 mm
067845 50 x 15 mm
067850 50 x 20 mm
067851 50 x 20 mm
067852 50 x 20 mm
067853 50 x 20 mm
067854 50 x 20 mm
067856 50 x 30 mm
067857 50 x 30 mm
067858 50 x 30 mm
067859 50 x 30 mm
067860 50 x 30 mm
60mm diameter
MOS 12600rpm
Order Code Diameter of Blade/Disc
Price Grade each
P40 2.24
P60 2.10
P80 1.99
P40 3.93
P60 2.15
P80 1.99
P120 2.15
P40 2.14
P60 2.14
P80 2.33
P120 2.14
P180 2.33
P40 2.41
P60 2.61
P80 2.61
P120 2.41
P180 2.41
Price Grade each
Order Code Size
2578815 25 x
2578816 25 x
2578817 51 x
2578818 51 x
25 mm
25 mm
25 mm
25 mm
Grade Pack Size
P50 50
P80 50
P80 50
P150 50
Price each
14.66
15.58
16.50
18.33
Holder
30mm diameter
MOS 25000rpm
Order Code Voltage
Price each
Order Code
067800
067801
067802
067803
067804
067806
067807
067808
067809
067810
Diameter of Blade/Disc
30 x 10 mm
30 x 10 mm
30 x 10 mm
30 x 10 mm
30 x 10 mm
30 x 15 mm
30 x 15 mm
30 x 15 mm
30 x 15 mm
30 x 15 mm
Price Grade each
P40 1.44
P60 1.44
P80 1.44
P120 1.44
P180 1.44
P40 1.46
P60 1.61
P80 1.46
P120 1.46
P180 1.61
Price Grade each
P40 2.02
P60 1.82
P80 2.02
P120 1.82
P40 1.84
P60 2.04
P80 1.84
P120 1.84
P180 1.84
P40 1.93
P60 1.93
P80 1.93
P120 2.08
P180 2.02
P40 1.94
P60 2.13
P80 1.94
P120 1.94
P180 1.94
067862 60 x 15 mm P40 2.26
067863 60 x 15 mm P60 2.50
067864 60 x 15 mm P80 2.26
067868 60 x 20 mm P40 2.34
067869 60 x 20 mm P60 2.34
067870 60 x 20 mm P80 2.34
067871 60 x 20 mm P120 2.34
067874 60 x 30 mm P40 2.97
067875 60 x 30 mm P60 2.97
067876 60 x 30 mm P80 2.97
067877 60 x 30 mm P120 2.68
067880 60 x 40 mm P40 3.63
067881 60 x 40 mm P60 3.21
067883 60 x 40 mm P120 3.54
067884 60 x 40 mm P180 3.21
067886 60 x 50 mm P40 3.48
067887 60 x 50 mm P60 3.48
067888 60 x 50 mm P80 3.48
067889 60 x 50 mm P120 3.48
060007 10.50
060008 13.50
Norton Spirabands
40mm diameter
MOS 19000rpm
Zirconia cloth spirabands
Heavy duty silicon carbide cloth spirabands suitable for working on rough edges. Especially suited for non ferrous metals and most steels.
Order Code
067812
067813
067814
067815
067818
067819
067820
067821
067822
067824
067825
067826
067827
067828
067830
067831
067832
067833
067834
Diameter of Blade/Disc
40 x 10 mm
40 x 10 mm
40 x 10 mm
40 x 10 mm
40 x 15 mm
40 x 15 mm
40 x 15 mm
40 x 15 mm
40 x 15 mm
40 x 20 mm
40 x 20 mm
40 x 20 mm
40 x 20 mm
40 x 20 mm
40 x 30 mm
40 x 30 mm
40 x 30 mm
40 x 30 mm
40 x 30 mm
80mm diameter
MOS 9500rpm
Order Code Diameter of Blade/Disc
067898 80 x 20 mm
067899 80 x 20 mm
067901 80 x 20 mm
067904 80 x 30 mm
067905 80 x 30 mm
067906 80 x 30 mm
067911 80 x 40 mm
067912 80 x 40 mm
067916 80 x 50 mm
067917 80 x 50 mm
067918 80 x 50 mm
Price Grade each
P40 2.33
P60 3.22
P120 3.22
P40 3.78
P60 3.78
P80 3.78
P60 4.29
P80 4.29
P40 4.99
P60 5.09
P80 5.09
Order Code Size
2579081 13 x
2579074 13 x
2579072 15 x
2579073 15 x
2579075 45 x
2579076 45 x
2579077 51 x
2579078 51 x
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
25 mm
25 mm
Grade
P80
P50
P50
P80
P50
P80
P80
P50
Pack Size
100
100
100
100
100
100
100
100
Price each
53.41
53.41
46.80
46.80
75.60
77.85
80.05
80.05
885
144105
143520
144141
140779
140546
140545
140782
140781
140780


































































































   901   902   903   904   905