Page 896 - Buck & Hickman Industrial Supplies 2016
P. 896
Grinding Wheels & Toolroom Wheels | Grinding Wheel Dressers
Norton Tool & Cutter Grinding Wheels
Norton Surface Grinding Wheels
180 x 25 x 31.75 PB
(7 x 1 x 11⁄4”)-Rescess o/s (105 x 13) MOS 35 m/s 3710rpm
Reduction Bushes
41.84
41.47
Price each
31.62
Price each
36.80
36.80
Price each
68.36
69.69
Disc Order Code Shape Diameter
060119 5 180 mm
060120 5 180 mm
200 X 13 X 31.75 PB
(8 x 1⁄2 x 11⁄4”)
MOS 35 m/s 3340rpm
Disc Order Code Shape Diameter
Thickness Bore Size
Price each
25 mm
25 mm
31.75 mm
31.75 mm
150 x 6 x 31.75 PB
(6 x 1⁄4 x 11⁄4”)
MOS 35 m/s 4460rpm
Order Code Shape
060109 1
150 x 13 x 31.75 PB
(6 x 1⁄2 x 11⁄4”)
MOS 35 m/s 4460rpm
Order Code Shape
060111 12
Norton Surface Grinding Wheels
Thickness Bore Size
Plastic reducing bushes
Grinding wheels can be modified to suit a wide range of different machines by fitting hole reduction bushes.
Internal Price Order Code Diameter (mm) Diameter (in) Diameter each
Price 060122 each
16.11
1
200 mm
13 mm
31.75 mm
265761 31.75 mm
265776 31.75 mm
265780B 31.75 mm
265782 31.75 mm
265765 31.75 mm
061432 31.75 mm
265764 31.75 mm
265766 31.75 mm
1-1/4 “
1-1/4 “
1-1/4 “
1-1/4 “
1-1/4 “
1-1/4 “
1-1/4 “
1-1/4 “
12.7 mm 0.30
13 mm 0.30
20 mm 0.30
25 mm 0.30
22.23 mm 0.30
15 mm 0.30
19.05 mm 0.30
25.4 mm 0.30
200 x 20 x 31.75 PB
(8 x 3⁄4x 11⁄4”)
MOS 35 m/s 3340rpm
Order Code Shape
Disc Diameter
200 mm
200 mm
Thickness Bore Size
Price 060123 1 each
27.91 060124 1
20 mm
20 mm
31.75 mm
31.75 mm
250 x 25 x 76.20
(10 x 1 x 3”)
MOS 35 m/s 2670rpm
Order Code Shape
060126 1
060125 1
300 x 25 x 127.00
(12 x 1 x 5”)
MOS 35 m/s 2230rpm
Roebuck Huntington Abrasive Wheel Dressers
Huntington standard dressers
For truing, cleaning, sharpening and shaping grinding wheels. Dresser No. 0 is a quick-release type which saves cutter wheel change down-time when used frequently.
150 x 20 x 31.75 PB
(6 x 3⁄4 x 11⁄4”)
MOS 35 m/s 4460rpm
Disc Price
Disc Price
Order Code Shape Diameter
Thickness Bore Size
each
102.83
060127 1
300 mm
25 mm
127 mm
Suitable for Wheels Price up to (in) each
20 28.42
30 32.45
Order Code Shape Diameter
060112 1 150 mm
180 x 13 x 31.75 PB
(7 x 1⁄2 x 11⁄4”)
MOS 35 m/s 3710rpm
Disc Order Code Shape Diameter
Thickness Bore Size each
Order Code Standard(s)
067071 0
067072 1
067073 2
20 mm
31.75 mm 24.88
Larger diameter wheels
45.85
Norton Cylindrical Grinding Wheel
Price Thickness Bore Size each
060114 1
060115 1
060116 1
060113 1
180 mm
180 mm
180 mm
180 mm
13 mm
13 mm
13 mm
13 mm
31.75 mm 24.90
31.75 mm 23.56
31.75 mm 24.90
31.75 mm 24.90
300 x 40 x 127.00
(12 x 11⁄2 x 5”)
MOS 35 m/s 2230rpm
Disc Order Code Shape Diameter
Replacement cutter wheel sets
180 x 25 x 31.75 PB
(7 x 3⁄4 x 11⁄4”)
MOS 35 m/s 3710rpm
Disc Order Code Shape Diameter
060117 1 180 mm
060118 1 180 mm
Thickness Bore Size
Price each
POA
For use with the Roebuck Huntington abrasive wheel dresser.
Price Order Code Standard(s) each
067074 0 2.44
067075 1 2.69
067076 2 6.45
Price Thickness Bore Size each
20 mm 31.75 mm 33.64
20 mm 31.75 mm 34.28
060128
1 300 mm
40 mm
127 mm
878
140855 140905 143522
140904
140854
143523
140908
140859
140907
140856
140906
140909
144106
143490