Page 895 - Buck & Hickman Industrial Supplies 2016
P. 895

Grinding Wheels & Toolroom Wheels
Flexovit Type 1 Grinding Wheels Flexovit Type 6 Grinding Wheels
Type 1 Grinding Wheels
250 x 25 x 31.75mm - MOS 35 m/s 2670rpm
Price Order Code each
1248011 65.29
1248012 65.27
1248013 65.27
1248014 67.99
1248015 67.99 Type 6 straight cup wheels, rim and back
Size indicates diameter x thickness x bore followed by
Norton Grinding Wheels
25 x 25 x 6.35mm
(1 x 1 x 1⁄4”)
MOS 35 m/s 26740rpm
Price Order Code each
060099 6.06
50 x 40 x 12.70
(21⁄2 x 11⁄2 x 11⁄2”)
MOS 35m/s 13370rpm
Price Order Code each
060103 POA
Type 1 Grinding Wheels rim and back thickness.
250 x 25 x 50.8mm- MOS 35 m/s 2670rpm
100 x 50 x 19.84mm- 10 x 11mm - MOS 30 m/s 5730
Price rpm Order Code each
1248016 65.56 Price Order Code each
1248061 POA
Type 1 Grinding Wheels
250 x 25 x 76.2mm- MOS 35 m/s 2670rpm 100 x 50 x 31.75mm- 13 x 13mm - MOS 30 m/s 4580 Price rpm
Order Code each
1248018 60.02 Price
Order Code each 1248022 71.10 1248062 POA
63 x 40 x 12.70
(21⁄2 x11⁄2 x 1⁄2”)
MOS 35 m/s 10610rpm
Order Code
060104
Norton Tool & Cutter Grinding Wheels
100/80 x 40 x 31.75
(4⁄3 x 1⁄2 x 11⁄4”)
MOS 30 m/s 5730rpm
Order Code Shape
060105 11
060106 11
100 x 50 x 19.84
(4 x 2 x 11⁄4”)
MOS 30 m/s 5730rpm
Order Code Shape
060107 6
100 x 50 x 31.75 PB
(6 x 1⁄4 x 11⁄4”)
MOS 35 m/s 4460rpm
Order Code Shape
060108 6
Price each
14.01
200 x 13 x 31.75mm - MOS 35 m/s 3340rpm 125 x 40 x 31.75mm- 13 x 13mm - MOS 30 m/s 4580
Price rpm
Order Code each
1248077 POA
200 x 20 x 31.75mm- MOS 35 m/s 3340rpm 140895
Price Order Code each
1247990 34.72
1247988 44.98
1247989 44.98
1247991 44.49
1248079 POA
200 x 20 x 50.8mm - MOS 35 m/s 3340rpm
Price Order Code each
1247993 37.67
1247994 37.67
200 x 22 x 31.75mm - MOS 35 m/s 3340rpm 140897
Price Order Code Disc Diameter Thickness Bore Size each
1248063
125 mm
40 mm
31.75 mm 30.77
Type 11 taper cup wheels
Price each
22.54
22.54
Price each
23.66
Price each
25.05
100/71 X 40 X 31.75mm - MOS 30 m/s 5730 rpm
Price Order Code each
1248067 22.90 Price 1248068 18.31
Order Code each
1247995 39.53
1247997 50.78
877
140896
143485
140894
140893
140892
143515
140899
140898
143489
140903 140902
143521
140901
140853
140900


































































































   893   894   895   896   897