Page 894 - Buck & Hickman Industrial Supplies 2016
P. 894

Grinding Wheels & Toolroom Wheels
Flexovit Type 1 Grinding Wheels
250 x 25 x 120.65mm - MOS 35 m/s 2670rpm
125 x 6 x 31.75mm - MOS 35 m/s 5350rpm
Price Price
Type 1 Grinding Wheels
150 x 20 x 31.75mm - MOS 35 m/s 4460rpm
Order Code Disc Diameter Thickness Bore Size
Order Code each
1248023 89.95
300 x 25 x 127mm - MOS 35 m/s 2230rpm 140867
Price Order Code each
1248028 79.03
1248031 77.09
300x 40 x38.1mm - MOS 35 m/s 2230 rpm 140868
Price Order Code each
1248035 112.84
1248037 112.84
1248038 156.75
300 x 50 x 31.75mm - MOS 35 m/s 2230 rpm
Price Order Code each
1248040 136.96
1248041 175.48
1248043 140.38
Order Code each
1247926 POA
Price each
23.11
22.42
30.96
31.35
23.96
Price each
26.06
26.06
Price each
20.01
19.25
19.44
125 x 13 x 31.75mm - MOS 35 m/s 5350rpm
Order Code
1247927
140884 1247947
Price 1247948 each 1247950
POA 1247951
150 mm
150 mm
150 mm
150 mm
20 mm
20 mm
20 mm
20 mm
20 mm
31.75 mm
31.75 mm
31.75 mm
31.75 mm
31.75 mm
1247949 150 mm
Type 1 Grinding Wheels
180 x 13 x 31.75mm - MOS 35 m/s 3710rpm
150 x 6 x 31.75mm - MOS 35 m/s 4460rpm
Order Code Disc Diameter Thickness Bore Size
1247930 150 mm 6 mm 31.75 mm
150 x 13 x 31.75mm- MOS 35 m/s 4460rpm
Order Code
1247932
1247933
1247934
1247935
1247937
Price 1247940
150 x 25 x 31.75mm - MOS 35 m/s 4460rpm
Order Code
1247952
1247953
180 x 6 x 31.75mm - MOS 35 m/s 3710rpm Tool & Cutter
Order Code
1247956
Price 1247959 each 1247960
17.17
Price each
18.09
19.18
19.28
18.23
19.28
25.20
19.88 Type 1 Grinding Wheels
200 x 25 x 31.75mm - MOS 35 m/s 3340rpm
Order Code
1247973 1247972 1247964 1247974 1247961 1247975 1248074 1248075 1247962 1247963 1247966 1247970 1247971
Disc Diameter Thickness Bore Size each
1247941
180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm 180 mm
13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm 13 mm
31.75 mm 29.75 31.75 mm 29.75 31.75 mm 23.02 31.75 mm 23.61 31.75 mm 23.96 31.75 mm 29.51 31.75 mm POA 31.75 mm POA 31.75 mm 23.02 31.75 mm 38.84 31.75 mm 58.75 31.75 mm 24.89 31.75 mm 24.89
Order Code
1248001
1248002
1248003
1247999
1248000
1248004
Disc Diameter Thickness Bore Size
Price each
43.89
58.85
45.92
43.89
43.89
58.85
Price each
200 mm
200 mm
200 mm
200 mm
200 mm
200 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
31.75 mm
31.75 mm
31.75 mm
31.75 mm
31.75 mm
31.75 mm
180 x 20 x 31.75mm - MOS 35 m/s 3710rpm 140870
Price Order Code each
1247977 37.95
1247981 30.56
1247982 48.40
1247983 42.14
150 x 16 x 31.75mm - MOS 35 m/s 4460rpm
Order Code Disc Diameter Thickness Bore Size
Type 1 Grinding Wheels
Price 200 x 25 x 32mm- MOS 35 m/s 3340rpm each
1247944 150 mm
1247942 150 mm
1247945 150 mm
16 mm
16 mm
16 mm
31.75 mm
31.75 mm
31.75 mm
21.51
Order Code
180 x 20 x 31.75mm - MOS 35 m/s 3710rpm
140883
20.99
33.92 1248007 41.09
Type 1 Grinding Wheels
200 x 25 x 50.8mm- MOS 35 m/s 3340rpm
Price Order Code each
1248008 43.97
Price Order Code each
1247985 35.65
876
140922
140869
143487
140921
140886
140885 140920
140891 140890
143486
140889 140888 140887


































































































   892   893   894   895   896