Page 898 - Buck & Hickman Industrial Supplies 2016
P. 898
Diamond Files & Laps | Sharpening Stones & Slips
3M Diamond File
3M 6223J Professional Diamond Whetstones
Easy to use, fast cutting, long lasting diamond tools. Used for precision faceting and sharpening of cutting tools such as chisels, blades, knives, shears and carbide tools. Supplied with rubber feet to prevent slippage on smooth surfaces.
Roebuck Diamond Hand Laps
Diamond Hand Laps
Diamond laps are available in 3 grades: Coarse, Medium and Fine. The diamond coated strip is mounted on a tough plastic paddle.
Overall size 150mm long x 19mm wide. Diamond coated strip 50mm long x 19mm wide.
Price Square Order Code File Cut each
Norton Crystolon Silcon Carbide Stones
Finished sticks
Hand stoning with finished sticks is an essential operation in the manufacture of precision machine parts and in tool and die making. Finished sticks are available in three shapes for easy deburring, chamfering, radiusing and fitting delicate parts.
Order Code Grit Size
060284 Red N74 (P180)
060286 Red N74 (P180)
060287 Yellow N40 (P360)
3M Diamond Sets
Price Size each
200 x 75 mm 67.20
150 x 50 mm 56.72
150 x 50 mm 53.22
9847723
9847707
9847715
Coarse 25.92
Fine 13.17
Medium 20.53
Width
Exter- Price
Order Code Size
Length
150 mm
150 mm
150 mm
150 mm
nal
13 mm
25 mm
25 mm
25 mm
Grit Size each
Medium 11.54
Medium 15.88
Coarse 15.88
Fine 15.88
267263
267282
267281
267283
6 x 1/2
6 x 1 in
6 x 1 in
6 x 1 in
in
3M 6210J Diamond Files
Roebuck Diamond Files
Electrometallic hand files
Electrometallic diamond needle files plated with finely selected diamond powder, 120 - 150 mesh. Can be used on tungsten carbide, ceramics, carbon, glass, fibreglass and hardened steels.
Price Order Code File Cut each
Can be used wet or dry for grinding, fine finishing, edge beveling, deburring and tool sharpening. Colour coded for easy grade selection, in a walleted set of four files. Offer value for money by reducing cutting time. Long lasting, lightweight and easy to use.
Price Order Code Kit Contents Standard(s) each
060290 No’s 1,2,3 and 4 Black N125 (P120) 20.50
060291 No’s 1,2,3 and 4 Red N74 (P180) 20.50
268229
268230
268231
268232
268233
268234
Square 12.38
Round 12.38
Triangular 12.38
Half round 12.38
Crossing 12.38
Flat 12.38
Triangle
Order Code Length
Width External
13 mm
20 mm
Price Grit Size each
Medium 13.25
Medium 13.86
267310 150 mm
267321 150 mm
Norton Crystolon Silcon Carbide Stones
Rectangular bench
Bench stones quickly restore the cutting edges on all straight edge tools for faster cutting and longer life. An ideal choice for sharpening chisels, edge tools, plane blades, gouges, cutlery, precision tools and delicate instruments.
Width Price Order Code Length External Total Height Grit Size each
267162 100 mm 25 mm 13 mm Medium 11.97
267146 200 mm 50 mm 25 mm Combi- 35.82 nation
Round edge slip stones
Slip stones speed up to the sharpening of carving tools, carbide tools, special gouges, stones for jointers reamers, curved knives and auger bits.
Order Code Size
267201 115 x 45 x 13 to 5 mm
Price each
14.27
880
143494
PO-576813
144132
144149
143529
143519
143530
140918