Page 897 - Buck & Hickman Industrial Supplies 2016
P. 897

Grinding Wheel Dressers | Master Superabrasive Wheels
Roebuck Huntington Abrasive Wheel Dressers
Spare parts
For use with the Roebuck Huntington abrasive wheel dresser.
Price Order Code each
067077 1.33
067078 1.68
067079 2.13
067080 0.95
067081 2.13
067082 2.63
067083 1.28
067084 1.33
Roebuck Industrial Diamond Dressing Tools
Single point wheel dresser
The diamond should be reset when the point develops a flat. Price for resetting on application. All sizes are supplied in 1⁄2 x 6in standard holders.
Master Superabrasive Wheels
Master Superabrasive Wheels
Master Superabrasive Wheels used for grinding carbide (diamond) or hardened steels (CBN). Wheels commonly used in toolrooms are shown but a full range of shapes, sizes and bonds is available on request. Please call your local branch.
Order Code Grade
2575172 D46
2575173 B46
2575174 B181
2575175 D181
2575176 B181
2575177 D181
Shape
11V9 Taper
11V9 Taper
11V9 Taper
1A1 Type 1
1A1 Type 1
11V9 Taper
Diameter
90 mm
90 mm
90 mm
175 mm
175 mm
90 mm
Thickness
3 mm
3 mm
3 mm
3 mm
3 mm
3 mm
Price Width each
Cup
Cup
Cup
Cup
10 mm
10 mm
10 mm
12 mm
12 mm
10 mm
111.06
124.66
124.66
204.00
222.14
117.86
Five in line single point dresser
Consumable cone points
A magazine type dresser particularly suitable for free hand relief truing, no resetting is required. When the first diamond has worn the shank itself is held against the wheel until the next concentrically set diamond is revealed.
Cone tools for profile truing on fine grit wheels. (No resetting required).
Order Code Standard(s)
Price Shank Size (in) each
1/2 x 6 74.70
Suitable for
Wheels up Order Code Diamond Size carat to (in)
Price each
Order Code Angle °
268119 90
268121 90
Shank Size (in)
1/4 x 2
1/8 x 1
Price 268167 LT5 each
22.50
11.52
268102 0.50 7 57.19
268104 0.75 10 115.16
268106 1.00 14 130.64
268108 1.50 18 174.78
Consumable multi-point diamond dresser
Designed to directly replace single point diamond tools on plain wheel dressing applications. The matrix is formulated to give constant exposure of diamond edges and action. (No resetting required).
Multi point plain wheel dressers
Suitable
for Wheels Standard(s) up to (mm)
Price each
76.45
56.22
43.34
A particularly robust range of tooling that can be used in place of single point tools. The type P5 has a single layer of diamonds, the 100T three layers and the 150S four layers. (No resetting required).
Surface grinding dresser
Heavy duty diamond truing unit, set on a platform base for attachment to magnetic chucks on all surface grinders. 4 large diamonds set in a carbide matrix give long life for trouble-free dressing of all grits and wheel sizes.
Order Code
268114
268113
268112B
Grit Size
Suitable for
Wheels up to Order Code Standard(s) (mm)
60 and finer 10LP
Coarser than 6HP 60
60 and finer 6LP
350 x 40
200 x 25
200 x 25
268143 P5
268144 100T
450 x 50
450 x 50
Shank Size Price (in) each
1/2 x 6 87.80
1/2 x 6 77.75
Diameter Diameter
Height - Overall
1 “
Total Height
25 mm
Price each
49.20
Order Code of Base
268101 44 mm
(in)
1-5/8 “
Off-hand wheel dresser
Carbide impregnated diamond mesh head is specially shaped for all dressing applications. Knurled handles ensure safe and easy dressing on bench, pedestal and tool and cutter grinders.
Length Diameter Diameter Price Order Code Length (in) of Head (in) each
268100B 175 mm 7 “ 19 mm 3/4 “ 54.12
879
140863 140861
144107
140860
144119
144118
144122
144121
542189


































































































   895   896   897   898   899