Page 893 - Buck & Hickman Industrial Supplies 2016
P. 893

Grinding Wheels & Toolroom Wheels
Flexovit Type 1 Grinding Wheels
Norton Vitrium 3 Grinding Wheels
NEW NORTON VITRIUM 3 *REVOLUTIONARY BOND TECHNOLOGY*
The Vitrium bond platform features an exclusive chemistry that delivers an entirely new grain adhesion science. This results in improved product versatility across a wide range of precision grinding apllications. it provides cool cutting, high speed, and is versatile across all precision grinding applications.
Vitrium wheels offer extended life, improved profile accuaracy and are ideal for heat sensitive applications
356 x 40 x 127mm - MOS 35 m/s 1910rpm
Order Code
1248048
356 x 50 x 31.75mm - MOS 35 m/s 1910rpm
Order Code
1248050
1248051
1248052
Price each
167.62
Price each
172.45
220.99
220.99
Price each
227.34
Order Code
2577440
2577441
2577442
2577443
2577444
2577445
2577446
2577447
2577448
2577449
2577450
2577451
2577452
2577453
2577454
80118797
80118798
2577455
2577456
2577457
2577458
2577459
2577460
2577461
2577462
2577463
2577464
2577465
2577466
2577467
2577468
2577469
2577470
2577471
Part Number
66253355175
66253355176
66253355177
66253355179
66253355181
66253355182
66253355183
66253355184
66253355185
66253355186
66253355187
66253353664
66253353966
66253353968
66253353969
66253353972
66253353974
66253354035
66253354036
66253354044
66253354039
66253354038
66253354040
66253354041
66253354042
66253354043
66253358793
66253358794
66253358795
66253358789
66253358217
66253358216
66253358218
66253358219
Item Description
10X10X3.18MM SGB60 JVS3
13X13X4.76MM SGB60 JVS3
10X10X3.18 SGB60 JVS3 ROS 6X6MM
20X20X6.35MM SGB60 JVS3
20X20X6.35MM SGB60 JVS3 ROS 10X10MM
25X25X6.35MM SGB60 JVS3 ROS 13X12MM
32X32X9.53MM SGB60 JVS3 ROS 16X16MM
40X25X9.53MM SGB60 JVS3 ROS 20X12MM
40X40X12.7MM SGB60 JVS3 ROS 20X20MM
50X40X12.7MM SGB60 JVS3 ROS 25X20MM
63X40X12.7MM SGB60 JVS3 ROS 32X20MM
Price 406 x 50 x 31.75mm - MOS 35 m/s 1670rpm Pack Size each
10 47.66
10 47.66
10 55.55
10 61.41
10 61.41
10 76.45
10 79.01
10 80.30
10 84.51
10 86.54
10 109.09
2 38.61
2 44.03
2 36.60
2 36.60
2 26.40
2 26.40
2 73.70
2 73.70
1 52.61
1 55.33
1 55.33
1 94.41
1 94.41
1 110.33
1 110.33
2 54.53
2 60.03
2 60.03
2 112.45
2 51.04
2 51.04
2 70.32
2 70.32
Order Code
1248055
150X13X31.75MM 38A60 KVS3
150X20X31.75MM 38A60 KVS3
180X6X31.75MM 38A60 KVS3
180X6X31.75MM 38A46 KVS3
180X13X31.75MM 38A46 KVS3
180X13X31.75MM 38A60 KVS3
180X25X31.75MM 38A60 KVS3
180X25X31.75MM 38A46 KVS3
200X13X31.75MM 38A60 KVS3
200X20X31.75MM 38A46 KVS3
200X20X31.75MM 38A60 KVS3
200X25X76.2MM 38A60 KVS3
200X25X76.2MM 38A46 KVS3
ROS 105X12MM
ROS 105X12MM
Type 1 straight wheels
Size indicates diameter x thickness x bore. 50 x 13 x 9.53mm - MOS 50 m/s 19100rpm
Order Code Disc Diameter Thickness Bore Size
1247921 50 mm 13 mm 9.53 mm
Type 1 straight wheels
80 x 13 x 9.53mm - MOS 50 m/s 11940rpm
Order Code
1247922
Type 1 straight wheels
100 x 25 x 15.88mm - MOS 50 m/s 9550rpm
Price each
15.32
Price each
6.95
Price each
12.62
NORTON VITRIUM 300X25X127MM 38A60 KVS3
NORTON VITRIUM 300X25X127MM 38A46 KVS4
CUP WHEEL 100X50X20 38A120 IVS3 10X10MM R&B
CUP WHEEL 125X40X31.75MM 38A46 JVS3 13X13MM R&B
CUP WHEEL 100X50X20 38A60 IVS3 13X13MM R&B
CUP WHEEL 150X50X31.75MM 38A46 JVS3 13X13MM R&B
TAPER CUP 100X40X31.75MM 38A46 KVS3
TAPER CUP 100X40X31.75MM 38A60 KVS3
TAPER CUP 125X40X31.75MM 38A46 KVS3
TAPER CUP 125X40X31.75MM 38A60 KVS3
Order Code Disc Diameter
1247924 100 mm
Bore Size
15.88 mm
875
542260
140865 140866 140919 140864 140862 143488


































































































   891   892   893   894   895