Page 891 - Buck & Hickman Industrial Supplies 2016
P. 891

Unitized Wheels
Unitized Wheels
Standard Abrasives Unitized Wheels
Used for tough deburring, blending, finishing and polishing on ferrous and non-ferrous materials. Unitized Wheels are bi-directional and can be mounted on a tool or pedestal grinder without regard to the spindle rotation direction.
Rapid Blend - Unitized Wheels
Unitised wheels are made from compressed and bonded layers of non-woven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
FEATURES
• Easily preformed, holds shape well
• Uniform construction
• Smear resistant formula
• New light density formulation in 2SF and 3SF • Non-metallic, small sizes available
BENEFITS
• Usable on a wide variety of shapes/contours
• Less wheel dressing, more snag resistant
• No contamination of workpiece
• Long life. Maintains part tolerance, prevents cutting or gouging
Order Code
2575140 2575141 2575142 2575143 1348079 4523517 1319870
Size
152 x 13 x 13 mm 152 x 25 x 13 mm 152 x 6 x 12.7 mm 203 x 13 x 13 mm 76 x 13 x 6 mm
76 x 13 x 6.35 mm 76 x 6 x 6 mm
Grade
Fine Fine Fine Fine Fine Fine Medium
Material
Silicon Carbide Silicon Carbide Silicon Carbide Silicon Carbide Silicon Carbide Silicon Carbide Aluminium Oxide
Price Density/Grade each
Medium 24.93 Medium 33.36 Soft 21.76 Medium 40.11 Medium 12.15 Medium 15.63 Hard 10.14
Bench Grinding Wheels
Unitized Wheels - Naming Scheme
Product Line - NEX = Design - VOR = Vortex
Density - 2 = Soft - 9 = Hard
Abrasive Type - A = Aluminium Oxide - S = Silicon Carbide
Norton NEON Aluminium Oxide Grinding Wheels
The Norton Neon range of wheels for bench and pedestal grinders includes the most commonly used wheel diameters, arbor sizes, abrasive types and grit sizes for all metal removal, deburring, shaping and sharpening needs
Norton NEON Silicon Carbide Grinding Wheels
The Norton Neon range of wheels for bench and pedestal grinders includes the most commonly used wheel diameters, arbor sizes, abrasive types and grit sizes for all metal removal, deburring, shaping and sharpening needs
High quality aluminium oxide in a premium vitrified bond
And sharp green silicon carbide
Precision engineered grit sizes and hardness Maximised cut rate, finish and wheel life
Note: Truing recommended before first use
High quality aluminium oxide in a premium vitrified bond
And sharp green silicon carbide
Precision engineered grit sizes and hardness Maximised cut rate, finish and wheel life
Note: Truing recommended before first use
Order Code Item Description
2576445 150x10x31.75 39C80 KVS 2576446 150x10x31.75 39C120 KVS 2557406 150x13x31.75 39C60 KVS 2557407 150x20x31.75 39C60 KVS 2576056 150x20x31.75 39C80 KVS 2576447 150x20x31.75 39C100 KVS 2576057 180x13x31.75 39C100 KVS 2557408 180x20x31.75 39C60 KVS 2576058 200x20x31.75 39C60 KVS 2576059 200x20x31.75 39C80 KVS 2576060 200x25x31.75 39C60 KVS 2576061 200x25x31.75 39C100 KVS 2576062 250x25x31.75 39C60 KVS 2576063 300x25x127 39C60 KVS 2576064 300x40x127 39C60 KVS 2576065 300x40x127 39C80 KVS
Grit Size - F = Fine
- M = Medium
- C = Coarse
- XC = Extra coarse
Order Code
2557404 2557405 2576047 80162422 2576048 2576049 2576050 2576051 2576052 2576053 2576054 2576055
Item Description
150x20x31.75 A46 NVS 150x20x31.75 A60 NVS 180x20x31.75 A60 NVS 200x20x31.75 A60 NVS 200x20x31.75 A46 NVS 200x25x31.75 A46 NVS 200x25x31.75 A60 NVS 250x25x31.75 A46 NVS 250x25x31.75 A60 NVS 300X40X31.75 A36QVS 300X40X31.75 A46 NVS 300X40X31.75 A60 NVS
Price each
10.58 10.78 15.14 22.20 22.22 16.86 16.86 20.36 20.36 35.72 35.72 35.72
Price each
11.90 11.90 12.54 13.02 12.62 12.62 13.82 20.82 19.72 19.72 20.80 20.80 23.46 26.64 62.92 62.92
Order Code
2576111 2576112 2576113 2576114 2576115 2576116 2576117 2576118 2576119
Dimension(s) mm
75 x 6 x 6
75 x 6 x 6
75 x 6 x 6 150 x 6 x 13 150 x 6 x 13 150 x 12 x 13 150 x 12 x 13 150 x 25 x 13 150 x 25 x 13
Specification
4-AF 2-SF 8-AC 2-SF 3-SF 2-SF 3-SF 2-SF 2-SF
Price each
3.60 5.34 7.10
16.56 17.40 24.00 24.00 48.00 80.00
873
PO-564546
PO-546397
PO-546398
542196


































































































   889   890   891   892   893