Page 889 - Buck & Hickman Industrial Supplies 2016
P. 889
Deburring Convolute Wheels | Abrasive Nylon - Wheels
Deburring Convolute Wheels
Convolute Wheels
Bibielle convolute wheels are manufactured with the latest technology to provide best finishing combined with high tear resistance and long lifetime.
Main Applications:
- polishing turbine blades and medical implants
- remove medium to heavy burrs
- remove parting lines from castings and forgings
- deburr Stainless Steel pipe threads and punched holes - smooth radius on stamped metal parts
- polishing welds
Max
Speed Price Order Code Grade Size (RPM) each
Masterflex Type 27
Masterflex type 27 wheels are generally used in the metal fabrication industry for grinding, polishing and blending Stainless Steel and Aluminium welds. Its non-loading qualities and cool cutting action give a consistent finish over the long operating life of the wheel.
Masterflex Type 1 Wheels
Widely used for deburring and finishing of ferrous and non-ferrous fabrications, Masterflex type 1 wheels are popular for corner blending of tanks and vessels as well as polishing inside diameter of stainless steel pipes. Controlled grinding actions cuts fast and leaves a superior finish and removes medium to small burrs
Price without changing the geometry of the work piece.
2556755 9SF
45017225 8SF
150 x 25 x 25 mm 6000 41.25
150 x 25 x 25 mm 6000 57.35
Order Code Grade
2575104 24
2575105 36
2575106 36
2575107 36
2575108 24
2575109 36
Dimensions
100 x 4.5 x 15.88 mm
100 x 4.5 x 15.88 mm
100 x 6 x 15.88 mm
115 x 4.5 x 22.23 mm
115 x 6 x 22.23 mm
115 x 6 x 22.23 mm
Type(s) each
MTX 12.13
GFX 12.13
GFX 14.92
GFX 12.22
MTX 15.05
GFX 15.05
Grit Order Code Size
2575097 36
2575098 80
2575099 36
2575100 80
88866803 36
88866603 54
88866703 80
Dimensions Type(s)
50 x 6 x 6.35 mm GFX
50 x 6 x 6.35 mm GFX
150 x 6 x 12.70 mm GFX
150 x 6 x 12.70 mm GFX
150 x 13 x 12.70 mm GFX
150 x 13 x 12.70 mm MTX
150 x 13 x 12.70 mm GFX
Price each
5.30
5.30
18.37
18.37
50.86
50.86
50.86
Scotch-Brite Deburring and Finishing Wheels
Deburring & Finishing Wheels DB-WL
Available in three different grades to cope with a range of deburring applications. Continuously exposes abrasive to the workpiece to produce a consistent finish throughout the life of the product. Will not undercut, gouge, or distort the workpiece.
Applications: Deburring drives/pistons, deburring turbine blades, flat punched parts, machined parts, auto parts, mould and casting seams. All metals.
Standard Abrasives Convolute Wheels
Used for deburring, blending, finishing, polishing and cleaning applications that will not break edges or remove metal, these wheels are used on automated equipment, straight shaft stationary and portable tools as well as feed-through machines.
Order Code Abrasive Wheel Dimension(s) mm
269691 152 x 25.4 x 25.4mm
269682B 152 x 25.4 x 25.4mm
269681 152 x 25.4 x 25.4mm
269689 203 x 25.4 x 76.2mm
269684 203 x 25.4 x 76.2mm
269683 203 x 25.4 x 76.2mm
Grade
7 S/Fine
8 S/Medium
9 S/Fine
7 S/Fine
8 S/Medium
9 S/Fine
Colour
Light Grey
Dark Grey
Dark Grey
Light Grey
Dark Grey
Dark Grey
Max Speed (RPM)
6000
6000
6000
4500
4500
4500
Price each
49.59
61.03
61.03
75.00
89.95
89.95
Order Code Grade
2575139 9SF GP Plus
2575138 9SF GP Plus
Dimensions
152 x 13 x 25 mm
203 x 13 x 76.2 mm
Price each
47.77
37.86
871
542193
456657
542191
542192
PO-564543