Page 890 - Buck & Hickman Industrial Supplies 2016
P. 890
Abrasive Nylon - Wheels | De-Burring Station & Wheels
Scotch-Brite Deburring and Finishing Wheels
Finishing Wheels FS-WL
Consistent results throughout product life. Will not change the geometry of the workpiece. Produces uniform surface finishes without chatter marks, especially on stainless steel.
Applications: Used to achieve a striking, unique finish on stainless steel and other metals.
3M Deburring Station
Order Code
263576B
263573
263575
263584
263579
Abrasive Wheel Dimension(s) mm
152 x 25.4 x 25.4mm
152 x 25.4 x 25.4mm
152 x 25.4 x 25.4mm
203 x 50.8 x 76.2mm
203 x 50.8 x 76.2mm
Grade
2SMED
6 S/Fine
8 A/Medium
2 S/Coarse
6 S/Fine
Colour
Max Speed Price (RPM) each
3M Deburring Station
The Scotch-Brite Wheel Deburring Station is a fast efficient way of removing burrs from machined or punched components. The station can be placed close to the machining centre to allow deburring during machine cycle time.
The Scotch-Brite Wheel Deburring Station comprises of a heavy duty Sealey bench grinder, designed for intermittent use. 240 volt, 1⁄2 hp motor, 2850 rpm. Mounted with two Scotch-Brite wheels.
DB-WL 7SFN - For light to medium burrs.
DB-WL 9SFN - For heavier burrs, this product performs well on stainless steel and other hard to machine metals.
Scotch-Brite Wheels will not undercut components or change critical tolerances. They do not create a secondary burr.
Price Order Code each
060030 175.27
Scotch-BriteTM Bristle Disc Machine Deal
If you have irregular surfaces or detailed features to deburr, the Type C radial bristle brush, with its abrasive injected moulded technology will provide a consistent finish This machine features a 3M Type C radial bristle brush and a Scotch-Brite EX3 deburring wheel with a Sealey 230v, 1/2hp, 2850rpm bench grinder.
Grey 6000
Light Grey 6000
Red 6000
Black 4500
Light Grey 4500
40.10
51.58
63.61
128.0.3
159.92
3M Deburring Station
Scotch-Brite EX3 Deburring Wheels
The latest deburring wheel from 3M. Harder wheel offers considerably longer life and improved performance over the standard 3M deburring wheel. Ideal for harder metals.
Order Code
1009282
Price each
171.16
Order Code
1016124
Grade
9S Fine
Size
150 x 25 x 25.4 mm
Price each
76.55
Deburring & Finishing Wheels X3-WL
Harder wheel which offers considerably longer life and improved performance over the standard EXL Deburring Wheel. An excellent product for applications where product value can accurately be measured.
Colour: Dark Grey
Scotch-BriteTM Radial Bristle Brush Type C
Other grits/grades available.
Grit Size: 9 S Fine Max Speed(rpm): 6000
Order Code
80129366
80051918
Price Abrasive Wheel Dimension(s) mm each
150 x 12 x 25.4mm 39.93
150 x 25 x 25.4mm 78.96
Order Code
1009285
Grit Size
P80
Size
150 mm
Max Speed (RPM)
6000
Price Colour each
Yellow 47.97
872
9948 140843 PO-564545
143492 140842 143513