Page 888 - Buck & Hickman Industrial Supplies 2016
P. 888
Abrasive Nylon - Discs - Wheels | Deburring Convolute Wheels
3M Bristle Disc
Scotch-Brite Flap Brushes
Combi Wheels
Combination of Scotch-Brite Clean & Finish material and coated abrasive gives greater scratch depth, removes defects and reduces scratch roughness in one step. Integrated shaft means brush is ready to use, saving downtime and process costs.
Deburring Convolute Wheels
Scotch Brite BD-ZB Bristle Brush
Safe to use with minimal vibration and noise. No loading combined with better surface conditioning. Consistency in work, can be used until complete wear of the material. Easy and quick to change. Can be run on a wide variety of angle grinders. Remove paint, adhesive, weld burn, rust, heavy oxide, and surface contaminants from large areas quickly and easily. No pressure required from the operator.
Size: 115 x M14
Size: 75mm x 45mm x 6mm Max Speed(rpm): 7500 Colour: Maroon
Order Code Grit Size
269581 P60 269582 P80 269583 P120 269584 P180
3M Bristle
Radial Bristle Brushes Type A
Price each
21.68 21.17 21.17 21.17
Order Code Grit Size Colour Max Speed (RPM)
Price each
20.99
20.99
20.99
060259 P50
060258 P80
060257 P120
Green 12000
Yellow 12000
White 12000
3M Scotch-BriteTM Clean & Strips
Lap Mops
Rapid Finish Series 1000 Long Life
General deburring, blending and finishing Features:
improved smear & heat resistant formula Waterproof non-metalic
Dense web construction (9 density) More open web construction (6 density)
Benefits
Use dry, wet or with oil
No contamination of workpiece
Price Long life & consistent high quality results
Designed to be mounted on a tapered spindle, these products are flexible and conformable. Available in two long-life grades for a variety of applications. Colour: Maroon.
Thicker angled bristles for greater aggression but less conformability than Type C. Works well on irregular surfaces or detailed features. Increased safety when converting from wire bristles.
Applications: General purpose cleaning(paint, rust, sealer, adhesive, tapes) in every industry; weld discolouration removal.
Materials: Metal, wood, plastics, composites.
Max Speed
(RPM) each
6000 11.71
6000 13.02
4000 20.98
4000 20.38
Price
Order Code Size
269643 100 x 6 mm
269644 100 x 6 mm
269645B 150mm x 6mm
269646 150 x 6 mm
Grit Size
AVFN
AMED
AVFN
AMED
Size: 150mm
Max Speed(rpm): 6000
Order Code Grit Size
060262 P36
060261 P50
060260 P80
Colour each
Brown 50.20
Green 50.20
Yellow 50.20
Starting point for deburring, blending, polishing & finishing
Smear proof & cool cutting on light deburring applications
Scotch-Brite Flap Brushes
Flap Brushes
Scotchbrite radial bristle BB-ZS
Individual moulded discs impregnated with abrasives that are shaft mounted to provide easy use and quick change. Works well on irregular surfaces or detailed features. Increased safety when converting from wire brushes.
Order Code Item Description
80036188 152x25.4x25.4
80117206 152x25.4x25.4
2576104 152x25.4x25.4
2576105 203x25.4x76.2
2576106 203x25.4x76.2
2576107 203x25.4x76.2
2576108 203x50x76.2
2576109 203x50x76.2
Price Specification each
7-SF 34.50
8-SM 41.33
9-SF 45.00
7-SF 50.99
8-SM 54.00
9-SF 69.82
7-SF 90.00
8-SM 129.97
2576110 203x50x76.2 9-SF
173.52
Uniform surfaces on workpieces without chatter marks. Fine, matt scratch pattern. Will produce a finer finish than a Combi Wheel.
Size: 75mm x 45mm x 6mm Max Speed(rpm): 8500
Order Code Grit Size
269592 S/Fine
269595 A/Medium
269594 A/Very Fine
269591B A/Very Fine
Price Colour each
Grey 21.17
Brown 21.17
Brown 21.17
Maroon 21.17
Order Code Size
2021653 50 x 2021654 50 x 2021655 50 x 2021656 75 x 2021657 75 x 2021658 75 x
6 mm 6 mm 6 mm 6 mm 6 mm 6 mm
Grit Size Colour
P80 Yellow P120 White P220 Red P80 Yellow P120 White P220 Red
Price each
20.20 20.20 20.20 21.15 21.15 21.15
870
PO-564541
9961 9959
140838
PO-564542
9975
542219