Page 887 - Buck & Hickman Industrial Supplies 2016
P. 887

RolocTM/Twist & Lock System | Abrasive Nylon - Discs
3M Scotch Brite Clean & Strip
3M Scotch Brite Clean & Strip
Clean and Strip Discs CG-ZS
A flexible disc for general purpose cleaning applications. Offers long life and improved cut rate compared to the original Black Clean & Strip range. CG-ZS is spindle mounted for easy fitting to a die grinder. Colour: Blue.
Scotch-BriteTM Clean & Strip XT Purple discs XT-DC
A premium quality hard wearing rigid XCRS (extra course) disc. Ideal for heavy duty applications. Constructed from non-woven nylon web, impregnated with silicon carbide. Excellent resistance to loading. For pre and post weld cleaning as well as rust, paint and coatings removal. Plain hole for use on straight grinders. Sold as singles.
Order Code Size
1272348 75 x 25 x 6 mm
Grade
XCRS
Max Speed Price (RPM) each
Mandrels
Used in conjunction with Clean & Strip discs. Complete with washers.
1272349 100 x 25 x 6 mm XCRS
1272350 150 x 25 x 8 mm XCRS
Blaze Rapid Strip Disc
10000 rpm
8000 rpm
6000 rpm
8.75
11.11
15.62
Diameter of Order Code Spindle
269657B 6 mm
269658 8 mm
Price For Disc Size each
Operating Speed
Order Code Size (Max) each
065212 100 x 13 mm 6000 rpm 7.46
065213 150 x 13 mm 4000 rpm 12.86
065214 200 x 13 mm 3000 rpm 22.15
Price
100 mm
4.39
150 mm & 200 mm 7.00
Clean and Strip Discs CG-DC
A flexible disc for general purpose cleaning applications. Offers long life and improved cut rate compared to the original Black Clean & Strip range. CG-DC has a central hole for use with a straight grinder.
Applications: Ideal for pre and post-weld cleaning where more flexibility is required; rust, paint and coatings removal.
Materials: Metals, corrosion and coatings.
Colour: Blue.
Mineral: Silicon Carbide.
Norton Blaze RapidStrip is ideal for fast stripping and cleaning without gouging or causing excessive stock removal on metal. Depressed centre and Quick- Change discs are available and can withstand heavy applications such as stripping rust encrusted metal, without shredding. Not only tough, Blaze RapidStrip discs are also extremely versatile, by using a lighter pressure Blaze RapidStrip can also be used as a surface finishing disc.
Features:
• Heavy coating of Norton SG Blaze ceramic alumina
long-lasting grain
• Advanced resin bond
• 3D Microstructure
• Open structure
Benefits:
• Lasts 2x longer than competitive products
• Does not shed on rust encrusted pieces
• Prevents gouging and rework
• Does not snag when used for deburring
• With lighter pressure the disc can be used for surface
finishing
• With harder pressure the disc can be used for heavy
stripping
• Abrasive coating covers the entire disc
providing a consistent cut rate Sticky coating, adhesives and soft metals will not clog the disc
Fibre Backed Depressed Centre Discs
Price Order Code Size/Grade each
Scotch Brite EXL Mini Bobs
Scotch-Brite EXL Mini-Bobs
Compressed, non woven fibre construction gives uniform grain distribution which will produce consistent results. Extremely tough with an aggressive cutting action for effective deburring applications.
Max rpm 35100.
6AMED available upon request.
Order Code Density/Grade Colour
263604 8AMED Tan/red
263605 Mandrel
3M Nylon Bristle Discs
Price Size each
25 x 25 x 3.99 4.84 mm
50 x 6 x 19 1.88 mm
Max Speed
(RPM) each
6000 rpm 5.12
4000 rpm 7.48
3000 rpm 13.41
Price
Order Code Size Grade
269631 100 x 13 mm
260010 150 x 13 mm
260011 200 x 13 mm
XCRS
XCRS
XCRS
115 x 22mm 7.79
125 x 22mm 12.69
Clean and Strip Discs CG-DB
A flexible disc for general purpose cleaning applications. Offers long life and improved cut rate compared to the original Black Clean & Strip range. CG-DB is fibre backed for use with an angle grinder. Applications: Ideal for pre and post-weld cleaning where more flexibility is required; rust, paint and coatings removal.
Materials: Metals, corrosion and coatings.
Colour: Blue.
Mineral: Silicon Carbide.
80108382
2557409
Speedlok
Order Code Size/ Attachment/ Pk Qty
2577209 50mm, TR, PK25
80116611 75mm, TR, PK25
Blaze Rapid Strip Wheels Spindle Mounted
Order Code Size
80053741 150x16x8mm
Price each
4.56
5.27
Price each
26.28
Removes paint, adhesive, weld burn, rust, heavy oxide and surface contaminants from large areas quickly and easily. No pressure required from the operator. Safe
to use with minimal vibration and noise. No loading combined with better surface conditioning. Consistently in work, can be used until complete wear of the material. Can be run on a wide variety of angle grinders.
Order Code
263554
263555
263556
263557
263558
263559
Max Speed Price Size Grit Size Colour (RPM) each
Order Code Size Grade
1272351 115 x 22 mm XCRS
Max Speed Price (RPM) each
10000 rpm 5.99
50mm P50
50mm P80
50mm P120
75mm P50
75mm P80
75mm P120
Green 25000 4.98
Yellow 25000 4.98
White 25000 4.98
Green 18000 8.38
Yellow 18000 8.38
White 18000 8.38
869
PO-564537
PO-564536
PO-564535
PO-545029
PO-564539
PO-564540
140839
143493


































































































   885   886   887   888   889