Page 886 - Buck & Hickman Industrial Supplies 2016
P. 886
Blending discs | RolocTM/Twist & Lock System | Abrasive Nylon
Blending discs
3M Grinding & Blending Surface Conditioning Discs
Scotch-BriteTM Light Grinding and Blending Disc uses a ceramic abrasive grain blend to achieve a high cut-rate for optimal weld grinding and blending in mild-steel applications
In these instances, Light Grinding and Blending discs are designed to effectively blend and refine a grade 36 scratch or finer
Grinds and blends in a single step
3MTM ceramic aluminium oxide abrasives cut fast and consistent over the life of the disc Durable construction resists edge wear
Scotch-BriteTM material will not melt on hot welds, allowing blending without waiting
3M Scotch Brite Surface Conditioning Disc
Surface Conditioning Discs
Centre pin system contributes to a reduction in a hand-arm vibration due to centred secure fixing mechanism. Abiility to simultaneously blend and finish, reducing process time.
Order Code
1272386
1272387
1272388
1272389
1272390
1272343
1272344
1272341
1272394
1272396
1272345
1272346
1272347
Abrasive Disc Dimension(s)
100mm x 16mm
100mm x 16mm
100mm x 16mm
100mm x 16mm
100mm x 16mm
115mm x 22mm
115mm x 22mm
115mm x 22mm
115mm x 22mm
115mm x 22mm
178mm x 22mm
178mm x 22mm
178mm x 22mm
Grit Size
AMED
AVFN
ACRS
Heavy
Super
AMED
AVFN
ACRS
Heavy
Super
ACRS
AMED
AVFN
Colour
Maroon
Blue
Light Brown
Dark Brown
Dark Purple
Maroon
Blue
Light Brown
Dark Brown
Dark Purple
Light Brown
Blue
Maroon
Price Max Speed (RPM) each
18000
18000
18000
18000
18000
13000 4.44
13000 4.08
13000
13000
13000
6000 10.89
6000 8.28
6000 7.23
Abrasive Disc Dimension(s)
115 mm
115 mm
127 mm
127 mm
Price Colour each
Blue 5.75
Purple 5.75
Blue 5.75
Purple 5.75
3M Roloc Abrasive System
Order Code Grade
2574121 HD-ACRS
2574122 SD-ACRS
2574123 HD-ACRS
2574124 SD-ACRS
3M Roloc Abrasive System
Roloc+ Clean & Finish Flap Brush FF-ZR
Brushes are impregnated with abrasive mineral to give uniform cut and finish throughout product life. Open, flexible flap construction is soft and pliable to produce uniform surface finishes without chatter marks. Use Roloc+ Attachment.
Roloc+ Combi Flap Brush
140829
Order Code Size
269774 75 x 35
269772 50 x 25
269773B 75 x 35
269771 50 x 25
Price Grade each
Coarse 16.25
A/Very Fine 11.80
S/Fine 16.25
S/Fine 11.80
Alternative flaps of coated abrasive cloth and ‘Scotch- Brite’ high web. Gives a finer finish than conventional flap brushes.
Order Code Size
Grit Size
P80
P120
P180
Price each
16.10
16.10
16.10
3M Roloc+ EXL unitised wheel XL-UR
Compressed, non-woven fibre construction gives uniform grain distribution producing consistent results. EXL material is extremely tough with an aggressive cutting action for effective deburring of edges and corners without damaging the part. Roloc+ Quick Release System enables fast and easy product change.
269785B
269786
269787
63 x 32
63 x 32
63 x 32
Order Code Diameter (mm)
2021802 50 x 10 mm
2021803 75 x 10 mm
Price Grade each
2SFN 4.58
2SFN 8.18
Roloc+ Flap Brushes PF-ZR
Three dimensional Scotch-Brite web produces consistent, repeatable results without damaging the workpiece. Open, flexible flap construction is soft and pliable to produce uniform surface finishes without chatter marks.
Colour: Brown
Grit Size: AMED
Use Roloc+ Attachment.
Order Code
269781
269782
269783
Size
50 x 25 mm
63 x 32 mm
75 x 35 mm
Price Max Speed (RPM) each
12000 11.80
9000 15.10
8000 16.98
868
140820
542177
PO-564534
10069
PO-572569