Page 885 - Buck & Hickman Industrial Supplies 2016
P. 885
RolocTM/Twist & Lock System | Blending discs
RolocTM/Twist & Lock System - 3M Roloc Abrasive System
Blending discs
Roloc+ Accessories
Rugged, plastic holder provides support for all Roloc(TM) products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons. For use with 25mm discs.
No.1 holder.
Roloc+ Accessories
Rugged, plastic holder provides support for all Roloc(TM) products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons. For use with 75mm discs.
No.4 holder.
Order Code
269701
Price Size each
6 x 25 3.67
Order Code
269704
Price Size each
6 x 75 3.67
Roloc+ Accessories
Rugged, plastic holder provides support for all Roloc(TM) products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons. For use with 38mm discs.
No.2 hlder.
RolocTM Angle Grinder Holders
RolocTM rubber angle grinder back-up pads. Medium.
Norton Vortex Rapid Blend
Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
APPLICATIONS & MARKETS
• Conditioning grindlines
• Blending surface defects
• Deburring and radiusing edges • Light stock removal
2 in 1: can cut like an 80 grit flap disc and finishes similar to an NEX 25F Rapid Finish disc
FEATURES BENEFITS
• High-performance engineered grain
• Aggressive, fast stock removal, reduced cycle times and increased part quality
• Thick Nylon web
• Longer life and more parts per disc. resists loading • No need to change power tools
• Can be used in place of, or in sequence with, fibre
Order Code
1016119
Product Reference
Roloc b/pad
Price each
18.88
Order Code
269702
Price Size each
6 x 38 3.67
RolocTM Die Grinder Holders
and flap discs for improved • Undersized backing plate • Longer usable diameter
Sold as singles.
Order Code Size
2578052 115 x 6 x 22 mm 2578053 125 x 6 x 22 mm 2578054 115 x 6 x 22 mm 2578055 125 x 6 x 22 mm
part quality
Price Grade each
5AM 8.25 5AM 9.16 3AM 6.23 3AM 7.33
RolocTM rubber die grinder back-up pads. Medium.
Roloc+ Accessories
Rugged, plastic holder provides support for all Roloc(TM) products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons. For use with 50mm discs. No.3 holder.
Price Order Code Size each
269703 6 x 50 3.67
Order Code Product Reference
1016121 3M Roloc b/pad 50mm
1016122 3M Roloc b/pad 75mm
1016123 6mm thread shaft 45095/45092
Price each
11.00 18.45 0.92
867
10093 10092
10091
140832 140834
10094
542261