Page 884 - Buck & Hickman Industrial Supplies 2016
P. 884

RolocTM/Twist & Lock System
3M Roloc Abrasive System
Surface Conditioning Quick Change Disc
Bibielle surface conditioning material has been designed to offer the highest quality, durability, cutting ratio and finish.
Quick Change R discs are ideal for applications in small working areas, within the aerospace, medical and food industry.
Remove surface imperfections and create a consistent repeatable finish on stainless steel, aluminium, titanium, fibre glass and plastic.
Quick Change R locking system for convenient, quick change of discs. R system is compatible with the backup pads of similar competitive products.
RolocTM SC-DB Surface Conditioning Discs
Reinforced Scotch-Brite web. Designed for cleaning, blending and finishing. The addition of Super Duty & Heavy Duty to the range means an increased level of stock removal and longer life than other surface conditioning products.
Bibielle Ceramic Quick
Diameter Fixing style
Change R Disc
Order Code
2578716
2578668
2578717
2578795
2578796
2578708
1272340
2578775
2578723
2578776
80176114
2578709
2578710
Size
25 mm
25 mm
25 mm
50 mm
50 mm
50 mm
50 mm
50 mm
75 mm
50 mm
50 mm
75 mm
75 mm
Grit Size
Fine
Medium
Coarse
Price Content Quantity each
200 109.73
50 28.93
200 109.73
Order Code
2556749
2556750
2556751
2556752
2556753
2556754
Order Code
45020057
45020058
Order Code
2557272
51 mm
51 mm
51 mm
76 mm
76 mm
76 mm
R
R
R
R
R
R
Grit Size
Coarse
Medium
Fine
Coarse
Medium
Fine
Max Speed (RPM)
25000
25000
25000
20000
20000
20000
Pack Size
50
50
50
25
25
25
Pack Size
1
1
Price each
31.43
31.43
31.43
26.94
26.94
26.94
Price each
11.50
13.50
Price each
16.52
Fine 50
Coarse 50
Heavy Duty 50
Super Duty 50
Medium 50
Fine 25
Heavy Duty 25
Super Duty 25
Medium 25
Coarse 25
51.95
51.95
51.95
51.95
51.95
47.95
47.95
47.95
47.95
47.95
RH Holders for Quick Change R Disc
Part Diameter Fixing style Number
50 mm R RH0052
75 mm R RH0053
Back UP Pad 150mm 6 Hole
Max Speed (RPM)
25000
20000
Roloc + TM holders
Rugged, plastic holder provides support for all Roloc(TM) products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+ buttons.
For use with 50mm x 3mm wheels and 75mm x 3mm wheels. No.6 holder.
3M Roloc Surface Conditioning Discs GB-DR
Order Code
269706
Price Size each
6 x 25 6.13
Durable non-woven Cubitron(TM) abrasive product used for light grinding and blending applications providing a Scotch-Brite(TM) burr-free finish
A threaded attachment system secures the disc to the holder. Sold in boxes.
Order Code
2574125
2574126
2574127
80138583
Size
50 mm
50 mm
75 mm
75 mm
Grade Colour
HD-ACRS Blue
SD-ACRS Purple
HD-ACRS Blue
SD-ACRS Purple
Pack Size
Price each
200 1.32
100 1.32
200 3.15
100 3.15
866
542178
457858
140826
PO-564532


































































































   882   883   884   885   886