Page 880 - Buck & Hickman Industrial Supplies 2016
P. 880

RolocTM/Twist & Lock System - 3M Roloc Abrasive System
3M Roloc Abrasive System
Roloc Cloth Discs 777F
Contains Cubitron Mineral for long life and fast cut. Grinding aid reduces heat build-up to give a cooler cut on heat sensitive metals. Cloth backing provides more flexibility than fibre for better blending capabilities. Pack of 50 discs.
Roloc Fibre Discs 983C
A high performance fibre disc designed for optimum results on mild and carbon steel. Full Cubitron Mineral content gives a quick cut with long product life. Roloc Fibre Discs are ideal for heavier duty Roloc applications. Other sizes and grits available, please speak to your local branch.
Abrasive Disc Dimension:75mm Pack of 50 Discs
Hole Configuration: Plain
Max Speed(rpm): 20000
Price Order Code Grit Size Colour Pack Size each
2578686 P60 Orange 50 85.65
Abrasive Disc Order Code Dimension(s)
2578737 25mm
2578738 25mm
2578774 25mm
2578758 25mm
2578739 38mm
2578676 38mm
2578740 50mm
2578754 50mm
2578715 50mm
2578762 50mm
2578741 75mm
2578742 75mm
2578743 75mm
2578744 75mm
Grit Size Colour
Max Speed (RPM) Pack Size
Price each
25.90
25.90
25.90
26.90
33.61
35.31
46.47
46.76
47.76
46.76
58.72
58.72
58.72
58.72
P36 Brown 25000
P50 Green 25000
P60 Orange 25000
P80 Yellow 25000
P60 Orange 20000
P80 Yellow 20000
P36 Brown 20000
P50 Green 20000
P80 Yellow 20000
P60 Orange 20000
P36 Brown 20000
P50 Green 20000
P60 Orange 20000
P80 Yellow 20000
50
50
50
50
50
50
50
50
50
50
50
50
50
50
Roloc Fibre Discs 785C
High cutting performance and long life on medium pressure applications. Grinding aid reduces heat build-up to give a cooler cut on heat sensitive metals. Roloc Fibre Discs are ideal for heavier duty Roloc applications and confine the grinding area.
Roloc Cloth Discs 361F
Pack of 50 Discs
Abrasive Disc Dimension(s): 75mm Hole Configuration: Plain
Max Speed(rpm): 20000
Tough disc gives good performance in general purpose grinding applications. Pack of 50 discs.
Price each
85.65
85.65
Abrasive Disc Order Code Dimension(s)
2578712 25mm 2578714 25mm 2578689 25mm 2578713 25mm 2578719 38mm 2578711 38mm 2578690 38mm 2578757 38mm 2578718 50mm 2578720 50mm 2578794 50mm 2578683 50mm 2578688 50mm
2578721 50mm
2578722 50mm
2578692 50mm 2578760 75mm 2578785 75mm 2578691 75mm 2578753 75mm 2578761 75mm
Grit Size
P36 P60 P80 P120 P36 P50 P60 P120 P24 P36 P50 P60 P80 P100 P120 P240 P36 P50 P60 P80 P120
Operating Speed Colour (Max)
Brown 25000 Orange 25000 Yellow 25000 White 25000 Brown 20000 Green 20000 Orange 20000 White 20000 White 20000 Brown 20000 Green 20000 Orange 20000 Yellow 20000 Blue 20000 White 20000 Green 20000 Brown 20000 Green 20000 Orange 20000 Yellow 20000 White 20000
Pack Size
50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50 50
Price each
18.74 18.74 17.58 18.74 24.28 24.28 23.78 24.28 35.52 33.41 33.41 33.41 32.00 33.41 33.41 32.41 41.72 40.15 40.72 41.67 41.72
Order Code
2578777
2578685
Grit Size Colour
P60 Orange
P80 Yellow
Pack Size
50
50
862
10023
10016
10015
10009


































































































   878   879   880   881   882