Page 878 - Buck & Hickman Industrial Supplies 2016
P. 878

Hand Pads | Abrasive Nylon - Sheets
Beartex Hand Pads
Beartex Hand Pads
Flexible and gentle action hand pads are ideal for a range of applications on contoured work surfaces, from cleaning anfd finishing to deburring and light polishing, providing consistent finish. These long life, waterproof, and solvent resistant hand pads can be cut or folded to size.
Grade
F2302 Extra Cut Dark Tan
F2504 Very Fine A long Life Maroon
F2510 General Purpose Clean & Scour Green Alumina Silicate
F4804 / F4807 Ultra Fine Grey Silicon Carbide
F0001 White Cleaning White None
Material
Stainless Steel - all Metals
Metal working, AAM - CarBody repair - wood working / plastic General Purpose
Metals, Plastics
Metal working, AAM - CarBody repair - wood working / plastic /Fibreglass
Nearly all substrate i.e.e composites, metal, plastic, glass & ceramocs
Application Market
Heavy Duty rust removal, blending, deburring. Grain Finishing and weld bluing removal on stainless steel
Rust removal, automotive primer keying, defuzzing of wood/denibbing plastic. Light sanding old paint, new primers
General Purpose cleaning ‘ potscrubbing. Penetration for painting of work surfaces, removal of light stains and oxidation marks on metal surfaces
Keying of clear coat / finishing of metal / deburring plastics, finishing aluminium doors and windows, blending paint, scuffing varnishes and keying acrylic coatings
Light cleaning and polishing, light primer rub down, wood highlighting and rubbing
Features / Benefits
Most aggresive hand pad, very durable, good life time, replaces coated abrasives, steel wool, wire brushes. Stiff Coarse
Fast initial cut, moderate flexibility with edge durability on demanding applications, provides excellent and consistent finishing results for a variety of applications. No colour bleeding when working with solvents
Durable nylon web, low cost, advanced performance at an economical cost
Perfect for light cleaning, de-nibbing between finish coats and metal finishing
Highly comformable, tear resistant, use with liquiddetergents. Provides paint overspray removable
Order Code
4513769
2557399
80159494
2557401
2557402
Scotch-BriteTM Handpads
Price Description each
Xtra Cut Hand Pad PK10
Maroon Hand Pad PK10
Green Hand Pad PK20
Grey Ultra Fine S Hand Pad PK10
White HandPad PK20
16.00
10.98
26.00
10.95
22.00
Abrasive Nylon - Sheets - 3M Scotch-Brite Abrasive
Range of Scotch-BriteTM Hand pads designed for cleaning, blending and finishing applications on a variety of metals. Size: 155 x 225mm.
7440 Brown AMED: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications.
7446 Grey SCRS: Heavy finishing and blending.
7486 Dark Greeen ACRS: Medium to coarse finishing and blending.
7496 Green AFIN: A general-purpose conformable hand pad which gives a slightly coarser finish than the Maroon 7447 hand pad.
7447 Maroon AVFN: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbling and matt finishing on solid surfaces.
7448 Grey SULFN: Ultra fine pad for light finishing on all minerals as well as lacquer de-nibbling.
7441 White Type T: Non-abrasive.
For the removal of oxides and coatings, produces a scratch free finish.
Order Code Grit Size
2578703 AMED
2578793 SCRS
2578706 ACRS
2578705 AFIN
2578767 AVFN
2578704 SULFN
2578707 Type T
Colour
Brown
Dark Grey
Dark Green
Light Green
Maroon
Grey
White
Pack Size
10
10
10
10
20
10
10
Price each
27.75
20.95
19.95
11.95
25.95
13.25
17.95
860
PO-564519
PO-563148


































































































   876   877   878   879   880