Page 879 - Buck & Hickman Industrial Supplies 2016
P. 879

Abrasive Nylon - Sheets | Abrasive Nylon - Rolls
3M Scotch-Brite Abrasive
Roebuck Non-Woven Abrasives
AVF rolls
Aluminium oxide abrasive, very fine grade, used in a variety of applications including preparation before priming or undercoating and imparting a light scratch density to metals (circa 320 grit finish).
3M Abrasives
Scotch-BriteTM Cut & Polish/Deburring Rolls
A robust roll for deburring and cleaning. Using the 3M 935 Mini Mandrel, a small length of roll can be used on hand tools. Colour : Brown
Handpad Rolls
Cost-effective, hand-sized pads on a roll, perforated for ease of use. Packaging designed to reduce product wastage. Longer life, higher cut and a more consistent finish over standard pads.
Order Price
Order Code Size
062907 150mm x 10 m
3M Abrasives
Scotch-Brite Rolls CF-RL
Price each
22.83
Order Code
269612
Length
10 m
Width External
50 mm
Grade
A/Medium
Price each
125.95
Code Size
260000 115mm x 150mm
Grit Size
AVFN
Colour each Purple 23.26
Highly conformable web for intricate or detailed work - won’t alter the geometry of the workpiece. Easy to cut into desired lengths for hand sanding or use with orbital sanders.
Order Code Size
269671 100 x 9150 269672 100 x 1000 269674 150 x 10000 269676 150 x 10000 269675 150 x 10000 269677 150 x 9150 mm 269673 150 x 9150 mm
Grit Size
A/Very Fine A/Medium A/Very Fine A/Medium A/Fine Type T SULFN
Price Colour each
51.66 83.80 78.66
Scotch-Brite Multi-Flex Rolls
Maroon
Maroon
Maroon
Maroon
Maroon
White 116.49 Grey 75.90
Super flexible Scotch-Brite sheets is supplied on a centre pull roll with easy-tear perforations. Multi-Flex sheets are ideal for scuffing contours, difficult to reach areas, for scuffing up to mouldings and lock cylinders and for blending-in, especially basecoat and clear finishes. Pack of 60.
125.68 87.80
Size: 100mm x 200mm
Order Code Grit Size
269696 Very Fine
269697 Ultra Fine
Price Colour each
Maroon 48.98 Grey 48.98
Roebuck Non-Woven Abrasives
SUF rolls
Silicon carbide abrasive, ultra fine grade, used for scuffing of lacquers, primers and general fine finishing (circa 600 grit finish).
Price Order Code Size each
062906 150mm x 10 m 21.84
Scotch-Brite Rolls GP-RL
Order Code Size
269613 125mm x 10m
Price Grit Size each
A/Fine 53.71
Scotch-Brite Rolls CP-RL
Aggressive cutting action leaves a uniform, tight scratch pattern. Small lengths of this robust roll can be used on hand tools with the 3M 935 Mini Mandrel for reaching the inside of tubes and pipes. Colour: Brown
Order Code Size
269611 25mm x 5m
Grit Size
AMED
Price each
28.70
Easy to tear into convenient lengths. Three-dimensional open structure gives a controlled, repeatable cut and uniform finish. To be applied when cleaning; light rust removal; surface preparation prior to painting, gluing, varnishing or electro-plating. Colour: Green
861
140498
10116 9983
9933
9930 140499
9934
140489


































































































   877   878   879   880   881