Page 882 - Buck & Hickman Industrial Supplies 2016
P. 882

Norton Vortex Rapid Prep
Norton Vortex Rapid Prep
New surface conditioning discs from Norton — engineered to save time and money in all preparation applications, offering performance, excellence and value for money. Norton Vortex Rapid Prep discs are ideal for longer product life and performance whilst reducing cycles times by up to 50%.
Vortex Rapid Prep Norgrip Plain Discs
FEATURES:
• New proprietary Vortex grain increases cut rate for
quicker process time and improves product life,
reducing disc change and consumption
• Patented smear-free resin system leaves no deposits
on the work piece
BENEFITS:
• Most consistent surface conditioning product
available
• Combines the cuttign speed of a coarse grit with the
finish of a fine
• Reduces up to five conventional abrasive grit
sequences in technical blending operations
• Most resistant to edge wear; up to 2x life vs.
cometitior products
• Friable grain structure keeps Ra specs throughout
disc life and reduces scrap and rework Sold as singles.
BackUp Pads TR Attachment (Type 3 - SL3)
Vortex Rapid Prep Speedlok Discs
FEATURES
• New resin system & proprietary Vortex grain
• New coating technology
• Combine the cutting speed of coarse grits with the
Order Code Size
9192174 25 mm
9192247 38 mm
80121516 50 mm
2577163 50 mm
2577051 75 mm
4522679 75 mm
Grade
Medium density
Medium density
Medium density
Hard density
Medium density
Hard density
Price each
14.71
13.47
15.11
13.65
14.99
12.72
finish of fine grits
• Reduce process time by 50%+
• More resistant to edge wear
BENEFITS
• Smear free, does not load on aluminium or soft
metals
• Thick layer of grain extends product life
• Lowest total cost of consumable tooling per
workpiece
• Eliminate 2 to 5 grit sequences to 1 step
• Has up to 4x longer life vs. competitor products
Sold as packs.
Abrasive Disc Order Code Dimension(s)
Grade
Extra coarse
Coarse
Medium
Fine
Very fine
Extra coarse
Coarse
Medium
Fine
Very fine
Pack Size
50
50
50
50
50
25
25
25
25
25
Price each
51.29
51.29
51.29
51.29
51.29
45.94
45.94
45.94
45.94
45.94
2577132
2577133
2577158
2577159
2577134
2577135
2577136
2577137
2577138
2577139
50 mm
50 mm
50 mm
50 mm
50 mm
75 mm
75 mm
75 mm
75 mm
75 mm
Backup Pads
Order Code
2577109
2577165
2577153
2577154
2577110
2577111
2577112
2577113
2577114
2577115
2577116
Abrasive Disc Dimension(s)
115 mm
115 mm
115 mm
115 mm
125 mm
125 mm
125 mm
125 mm
180 mm
180 mm
180 mm
Price Grade each
Extra coarse 3.08
Coarse 3.08
Medium 3.08
Very fine 3.08
Extra coarse 3.58
Coarse 3.05
Medium 3.05
Very fine 3.05
Extra coarse 7.52
Coarse 6.32
Medium 6.32
FEATURES:
• Different densities, available in most popular perforations/dust hole patterns
• New back plate technology
• Attachments for different tools
• Easy-peel technology
• Colour coding of foam layer
BENEFITS:
• Applies to a full range of applications with optimal dust extraction
• Heavy duty design
• Long life
• Adapts to all common orbital sanders
• Longer life of gripping layer
• Easy & quick hardness identification
Order Code Density/Grade
2577128 Medium
2577130 Medium
2577131 Medium
2577156 Medium
2577129 Medium
2577157 Medium
Shank Size
5/8 in
5/8 in
5/8 in
M14
M14
M14
External Price Diameter each
115 mm
125 mm
178 mm
115 mm
125 mm
178 mm
14.66
16.50
23.83
17.43
16.50
31.84
864
43776
43796
43789
542245


































































































   880   881   882   883   884