Page 881 - Buck & Hickman Industrial Supplies 2016
P. 881

Blaze Strip Speedlock | Roloc /TWIST & LOCK system
Blaze Strip Speedlock
TWIST & LOCK system
Ceramic Quick Change Disc
Fast cutting ceramic grain with grinding aid offers maximum performance whilst keeping the work piece cool.
Quick Change R discs are ideal for applications in small working areas, within the aerospace, medical and food industry.
Norton R980 Blaze Speedlok
The 100% premium SG abrasive provides a high metal removal rate, even at medium pressure
Best part cut & finish on stainless steel, Inconel’s, chromium cobalt or titanium
The R980 Speedlok disc has exceptionally long life, durability and aggressiveness
Quick Change R locking system for convenient, quick change of discs.
R system is compatible with the backup pads of similar competitive products. Speak to your local branch about suitable holders.
All discs below have a Type 3 SL3 attachment
Back up pads listed have a TR Attachment (Type 3 - SL3) and are manufactured from rubber and come with a spindle
Order Code Diameter
2556737 51 mm
2556738 51 mm
2556739 51 mm
2556740 51 mm
2556741 51 mm
2556742 51 mm
2556743 76 mm
2556744 76 mm
2556745 76 mm
2556746 76 mm
2556747 76 mm
2556748 76 mm
Fixing style
R
R
R
R
R
R
R
R
R
R
R
R
Grit Size
36
40
50
60
80
120
36
40
50
60
80
120
Max Speed (RPM)
25000
25000
25000
25000
25000
25000
20000
20000
20000
20000
20000
20000
Pack Size
100
100
100
100
100
100
50
50
50
50
50
50
Price each
69.99
65.99
64.16
56.83
55.00
53.16
63.24
57.75
55.00
48.58
44.91
44.00
Order Code
4522676
2577032
2577410
2577034
2577035
2577036
2577037
2577411
2577412
2577413
2577414
2577415
2577043
2577416
2577417
2577046
Size
25 mm
25 mm
25 mm
25 mm
38 mm
38 mm
38 mm
38 mm
50 mm
50 mm
50 mm
50 mm
75 mm
75 mm
75 mm
75 mm
Grade Pack Size
36G 100
50G 100
60G 100
80G 100
36G 50
50G 50
60G 50
80G 50
36G 50
50G 50
60G 50
80G 50
36G 50
50G 50
60G 50
80G 50
Price each
39.10
39.10
59.05
59.05
29.74
29.74
29.74
29.74
35.66
35.66
35.66
35.66
51.57
51.57
51.57
51.57
Price each
14.71
13.47
15.11
13.65
14.99
12.72
3M Roloc Abrasive System
BackUp Pads TR Attachment (Type 3 - SL3)
Order Code
9192174
9192247
80121516
2577163
2577051
4522679
Size
25 mm
38 mm
50 mm
50 mm
75 mm
75 mm
Grade
Medium density
Medium density
Medium density
Hard density
Medium density
Hard density
Roloc Surface Conditioning Discs
Scotch-Brite Web enables simultaneous blending and finishing, reducing process time. Features the 3M Roloc Quick Release System for quick and easy disc change. Highly durable product for aggressive applications. Great for edge deburring applications.
Order Code Size
2578716 25mm
2578717 25mm
80176114 50mm
2578775 50mm
2578776 50mm
2578795 50mm
2578796 50mm
2578709 75mm
2578710 75mm
1272337 75mm
2578723 75mm
2578708 75mm
Grit Size
Fine
Coarse
Medium
Heavy Duty
Super Duty
Fine
Coarse
Medium
Coarse
Heavy Duty
Super Duty
Fine
Colour
Blue
Light Brown
Maroon
Dark Brown
Black
Blue
Light Brown
Maroon
Light Brown
Dark Brown
Black
Blue
Operating Speed (Max)
30000
30000
Pack Price Size each
200 31.10
200 105.72
23000 50
23000 50
23000 50
23000 50
23000 50
18000 25
18000 25
18000 25
18000 50
18000 25
49.88
52.40
53.40
51.40
51.40
48.40
48.40
50.40
97.65
48.33
863
542245
542216
10028
457856


































































































   879   880   881   882   883