Page 877 - Buck & Hickman Industrial Supplies 2016
P. 877

Sheets & Rolls - Cloth Backed | Abrasive Belts | Hand Pads
3M Cloth Sheets
Roebuck Abrasive Belts
Alluminium Oxide Belts 25 X 1065mm
General purpose aluminium oxide resin bonded cloth belts for metal and wood working applications.
Roebuck Hand Pads
Hand Pads
Roebuck handpads are ideal for a broad range of industrial applications including cleaning de-burring and light polishing. Features - Flexible - Non Loading
- Non Rusting - Extremely resilient construction. Benefits Conform to shape of work piece - Long life & waterproof & solvent resistant - Provide uniform finish - No contamination of the work piece.
Cloth Sheets 314D
Durable coating and excellent mineral retention means long product life. Flexible cloth backing enables off hand grinding on edges, corners and rounded areas. Pack of 25.
Order Code Grit Size
2578341 P60
Pack Size
10
10
10
Pack Size
10
10
10
10
Pack Size
10
10
10
10
Pack Size
10
10
10
10
Pack Size
10
10
10
10
Price each
7.50
7.30
11.95
Price each
21.09
17.79
20.54
20.16
Price each
12.46
11.36
10.64
10.26
Price each
26.59
23.29
22.91
21.64
Price each
60.86
40.51
48.95
54.45
2578342 P80
Order Code Size
2578735 230mm x 280mm
2578772 230mm x 280mm
2578734 230mm x 280mm
2578733 230mm x 280mm
2578732 230mm x 280mm
2578752 230mm x 280mm
2578784 230mm x 280mm
2579215 230mm x 280mm
2578773 230mm x 280mm
2578771 230mm x 280mm
Norton Cloth Handy Roll
Price 2578343 Grit Size each
P120
P40 31.98
P60 31.98
P80 31.38
P100 29.20
P120 29.20
P150 28.20
P180 28.25
P240 28.25
P320 28.25
P400 28.25
50 x 1525mm
Order Code Grit Size
2578344 P40
2578345 P60
2578346 P80
2578347 P120
100 x 610mm
Order Code Grit Size
2578348 P40
2578349 P60
2578350 P80
2578351 P120
100 x 915mm
Order Code Grit Size
2578352 P40
2578353 P60
2578354 P80
2578355 P120
150 x 1090mm
Order Code Grit Size
2578356 P40
2578357 P60
2578358 P80
2578359 P120
3M Abrasive Belts
Aluminium oxide cloth roll
• Premium quality, flexible material supplied in handy 25 metre rolls.
• Suitable for most steels and metals.
Order Code Grit Size
060186 P40
060187 P50
060188 P60
060189 P80
060190 P100
060191 P120
060192 P150
060193 P180
060194 P220
060195 P240
060196 P320
060197 P400
060198 P120
060199 P220
269249 P320
Length
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
25 m
Width External
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
50 mm
50 mm
50 mm
Price each
16.95
17.63
16.55
15.11
15.11
15.11
15.11
15.11
15.11 3MTM CubitronTM II Belt 984F – Available to 15.11 special order
Order
Code Colour Dimensions Grade
Pack Price Size each
10 7.00
10 13.95
10 7.00
10 9.95
15.11
15.11 The 3M Cubitron II 984F belt contains a revolutionary
2526571 Green 150 x 230 mm
2526569 Dark 150 x tan 230 mm
2526570 Maroon 150 x 230 mm
2526572 Grey 150 x 250 mm
Gen. Purpose Clean & Scour
Extra Cut A
Very Fine A Long Life
Ultra Fine S
shaped abrasive grain that grinds cooler and faster and 26.89 lasts up to 4 times longer than conventional ceramic 26.89 aluminium belts. The belt can be used for grinding 27.62 applications on any metal substrate. It is available in 3
grades: 36+, 60+ and 80+ and can be converted into any belt size. Please call your local branch for order details.
859
140520
9941
543661 140524 140523 140522
144102
140521
183586


































































































   875   876   877   878   879