Page 876 - Buck & Hickman Industrial Supplies 2016
P. 876

Angled Flexible Sanding Blocks | Sheets
& Rolls - Cloth Backed
Angled Flexible Sanding Blocks
Angled Flexible Sanding Blocks
For use on wood, metal and plastic surfaces and ideal for sanding shaped surfaces. Prolong life and reduce clogging by washing in water. Featuring an angled surface for those hard to reach places.
Price Order Code Density/Grade Grade each
2546653 Med/Coarse Medium/Coarse 0.80
2546652 Fine/Med Fine/Medium 0.80
Sanding Mesh
Hi-tech sanding mesh. The mesh construction is designed to allow dust to escape. Can be used both sides.
Roebuck Sheets & Rolls
3M Cloth Rolls
314D Cloth Rolls
Resin Bonded J weight flexible cloth sheets and rolls. Ideal for use on all maintenance and general workshop applications.
Order Code
Rolls
062221 062241 062261 062223 062263 062224 062244 062264 062225 062245 062265 062226 062246 062266 062228 062248 062268 062229 062249 062269 062230 062250 062270
Size
25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m 25mm x 50m 38mm x 50m 50mm x 50m
Price Grade each
P40 11.88 P40 19.50 P40 21.67 P60 9.13 P60 18.74 P80 17.80 P80 31.33 P80 34.69 P100 16.92 P100 29.44 P100 32.87 P120 16.92 P120 30.26 P120 31.90 P180 15.27 P180 59.98 P180 32.87 P240 15.77 P240 29.12 P240 32.87 P320 15.77 P320 25.21 P320 32.87
Order Code Size
268360 25 x 25m
268362 25 x 25m
268363 25 x 25m
268364 25 x 25m
268365 25 x 25m
268366 25 x 25m
268367B 25 x 25m
268368 25 x 25m
268369 25 x 25m
268370 25 x 25m
268372 38 x 25m
268373 38 x 25m
268374 38 x 25m
268375 38 x 25m
Grit Size
P40
P60
P80
P100
P120
P150
P180
P240
P320
P400
P40
P50
P60
P80
Price each
16.13
14.29
13.12
13.36
12.73
12.73
12.73
12.73
12.73
12.73
23.80
22.55
19.76
20.16
18.88
18.43
18.88
18.88
19.33
16.87
31.81
29.77
26.89
25.63
24.43
24.48
24.43
24.43
25.04
25.04
25.04
268376 38 x 25m P100
Order Code Density/Grade
2546621 120 Fine
Price Size each
115mm x 5m 4.38
268377 38 x 25m
268378 38 x 25m
268379B 38 x 25m
268380B 38 x 25m
268381 38 x 25m
268384 50 x 25m
268385 50 x 25m
268386 50 x 25m
268387 50 x 25m
268388 50 x 25m
1641115 50 x 25m
268390 50 x 25m
268391 50 x 25m
268392B 50 x 25m
268393 50 x 25m
268394 50 x 25m
P120
P150
P180
P240
P320
P40
P50
P60
P80
P100
P120
P150
P180
P240
P320
P400
Roebuck Sheets & Rolls
Emery cloth
Best blue emery cloth for general hand, toolroom and workshop applications, particularly de-burring and removing scratch marks.
Aluminium oxide
Order Code
062321
062322
062323
062324
062325
062326
062327
062328
Order Code
Rolls
062401 062402 062403 062404 062411 062412 062413 062414 062421 062422 062423 062424
Size
Sheets
230 x 280mm
230 x 280mm
230 x 280mm
230 x 280mm
230 x 280mm
230 x 280mm
230 x 280mm
230 x 280mm
Size
Grade
3/Extra coarse
2-1/2
2/Coarse
1-1/2
1/Medium
F
FF/Fine
Pack Price Size each
50 34.52
50 33.51
50 30.71
50 29.42
50 27.51
50 26.86
50 26.86
50 26.86
Premium quality aluminium oxide ultra flexible cloth, resin bonded for improved grit retention and resistance to clogging. Ideal product for use in toolrooms and other industrial environments for a wide range of applications including deburring, polishing, sanding, rust, paint and oxide removal.
0
Order Code
062202
062204
062205
062206
062207
062208
062209
062210
062211
062213
Size
Sheets
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
230 x 250mm
Grade Pack Size
P40 50
P60 50
P80 50
P100 50
P120 50
P150 50
P180 50
P220 50
P240 50
P320 50
Price each
32.87
29.35
27.84
26.73
26.39
26.05
25.78
25.68
26.79
26.74
25mm x 50m 25mm x 50m 25mm x 50m 25mm x 50m 38mm x 50m 38mm x 50m 38mm x 50m 38mm x 50m 50mm x 50m 50mm x 50m 50mm x 50m 50mm x 50m
Grade
3
2
1
FF
3/Extra coarse 2/Coarse 1/Medium FF/Fine
3 2 1 FF
Price each
26.38 19.94 19.69 19.16 32.18 29.67 25.58 25.58 39.99 35.00 40.87 38.54
858
140508
457869
457863
140509
PO-563143


































































































   874   875   876   877   878