Page 875 - Buck & Hickman Industrial Supplies 2016
P. 875

Sheets & Rolls | Waterproof Paper & Sanding Blocks
Sheets & Rolls
Wet or Dry Sheets
3M Sanding Sponges
Sanding Sponges Standard
Available in a variety of grades. Can be used wet for improved dust control. Can be washed by hand and re-used. Coated on four faces for value for money and extended product life. Pack of 24. Colour: Black.
Price Order Code Size Grit Size each
268581 95 x 66 x 25 mm Fine 1.04
268582 100 x 68 x 26 mm Medium 1.04
Sanding Sponges Softback
Available in finer grades for finishing. Can be used wet for improved dust control. Can be washed by hand and re-used. Coated on one face for maximum flexibility during more detailed operations. Pack of 20. Colour: Grey.
Garnet paper sheets
Garnet paper sheets for fine finishing of wood, including french polishing, where a more flexible product is required.
Price Wet or dry paper sheets
Order Code
2578375
2578376
2578377
2578373
2578379
2578380
2578381
Grit Size
P60
P80
P100
P120
P150
P180
P240
Pack Size each
50 21.08
50 20.16
100 35.74
100 36.66
100 35.74
100 35.74
100 35.74
Silicon carbide waterproof paper sheets for wet and dry sanding of metal, glass, plastics, wood, stone, marble and painted surfaces.
Sheet size 230 x 280mm
3M Red Paper Roll - Aluminium Oxide
A very open coat, F-weight paper roll. Designed to minimise loading when used to sand soft, resinous woods.
Size 115mm x 50m.
Order Code Grit Size
268628B P60
268629 P80
268630B P100
268631 P120
268633 P180
Wet or Dry Sheets
Paper Sheets 734
Order Code
2578306
2578307
2578308
2578309
2578310
2578311
2578312
2578313
2578314
2578315
2578316
2578317
2578318
2578319
2578320
2578321
Price 2578322 each
66.44
57.98
53.12
53.12
54.45
Grit Size
P60
P80
P100
P120
P150
P180
P220
P240
P280
P320
P360
P400
P500
P600
P800
P1000
P1200
Pack Size
50
50
50
50
50
50
50
50
50
50
50
50
50
50
50
50
50
Price each
15.86
14.74
14.03
12.54
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
10.62
Price Grit Size each
Medium 1.33
Fine 1.33
Super Fine 1.33
Order Code Size
268589 115 x 140 x 5mm
268588 115 x 140 x 5mm
268587 115 x 140 x 5mm
Sharp, abrasive silicon carbide mineral ensures long product life and good surface quality. Flexible and conformable water resistant paper backing for easier handling. Pack of 50. Colour: Black.
Assorted Wet & Dry Sheet Pack
Roebuck Cork Rubbing Block
Rubbing Block
Bevelled edges.
Price Order Code Size each
063095 4-1/2 x 2-1/2 x 1-1/4 in 2.30
Pack of 10 assorted grades of waterproof Wet & Price Dry paper (230mm x 280mm). Uses a flexible, latex
Order Code Size
2578755 230mm x 280mm
2578749 230mm x 280mm
2578766 230mm x 280mm
2578695 230mm x 280mm
88828023 230mm x 280mm
88828123 230mm x 280mm
268550B 230mm x 280mm
268552 230mm x 280mm
88828323 230mm x 280mm
88828423 230mm x 280mm
2578694 230mm x 280mm
88828623 230mm x 280mm
Grit Size
P60
P80
P120
P150
P180
P240
P320
P400
P600
P800
P1000
P1200
Pack Size each
50 69.98
50 58.55
50 49.99
50 42.89
50 50.00
50 42.89
50 42.89
50 42.89
50 42.89
50 42.89
50 42.89
50 42.89
impregnated, anti-slip backing paper with a fully resin bonded grit. Can be used wet or dry as a durable abrasive for hand finishing. Supplied in full sheets down to very fine grits for preparation of painted or lacquered surfaces, fibreglass and metals to produce a high quality finish.
Price Order Code Density/Grade each
2546625 Assorted 3.38
857
140497
PO-563140
9939
140504
457865
140507 9985
9984


































































































   873   874   875   876   877