Page 874 - Buck & Hickman Industrial Supplies 2016
P. 874
Coated Abrasives | Sheets & Rolls
Coated Abrasives
Coated Abrasives
The European standard grit sizes is the FEPA grading system. All FEPA grit sizes are preceded with the letter “P”, i.e. P180, etc. Products identified with FEPA grit sizes are Aluminium oxide, Zirconia alumina, Silicon carbide and Garnet. Additionally, some products produced for the woodworking and floor sanding markets are identified with a “grit symbol”. The backing of these products contains both the mesh number and the grit symbol.
The following information will assist you in selecting the correct grade of product.
Sheets & Rolls
Paper Sheets 618
Sharp silicon mineral gives an aggressive cut with a fine finish. Higher loading resistance means extended product life. Pack of 50. Colour: Light Grey.
Particle
Micron FEPA
12.2
15.3 P1200 16.0
18.3 P1000 19.7
21.8 P800 23.6
25.7 P600 30.2 P500 35.0 P400 36.0
40.5 P360 44.0
46.2 P320 52.5 P280 53.5
58.5 P240 60.5 P220 66.0
78.0 P180 93.0
97.0 P150 116.0
127.0 P120 141.0
156.0 P100 192.0
197.0 P80 260.0 P60 268.0
326.0 P50 351.0
412.0 P40 428.0
524.0 P36
535.0
622.0 P30 638.0
715.0
740.0 P24 905.0
984.0 P20 1320.0
13240 P16 1764.0 P12
Comparable
grit symbol
10/0
9/0 8/0
7/0
6/0 5/0 4/0
3/0 2/0 0
1⁄2 1 11⁄2
2
21⁄2 3
31⁄2 4
Emery paper
4/0 3/0 2/0 0
1
2 3
Emery
cloth Glass
115mm x 10m
Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.
Price Order Code Grade each
2008916 40 4.98
2008917 60 4.06
2008918 80 3.24
2008919 120 3.59
Order Code
2578702
2578701
2578700
2578699
2578698
2578697
2578696
Size
230mm x 280mm
230mm x 280mm
230mm x 280mm
230mm x 280mm
230mm x 280mm
230mm x 280mm
230mm x 280mm
Grit Size
P80
P120
P150
P220
P240
P320
P400
Pack Size
50
50
50
50
50
50
50
Price each
33.00
30.10
30.10
30.10
30.10
30.10
30.10
00 Fine 0
1 Medium 11⁄2 F2
Coarse M2 S2 21⁄2
Extra coarse 3
3M 255P Paper Sheets 230x280mm
115mm x 50m
Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.
Price Order Code Grade each
2008912 40 23.05
2008913 60 20.71
2008914 80 19.66
2008915 120 18.85
An open coat, C weight, aluminium oxide paper. Aggressive cut and long product life give increased productivity. Use for intermediate and final sanding on wood, lacquer, paint and plastic. Contains 3M Fre-Cut Coating to resist loading.
Order Code Width External Length
Price Pack Size each
50 31.50
50 47.95
50 28.95
50 28.95
2578750 230 mm
2578786 230 mm
2578787 230 mm
2578788 230 mm
280 mm
280 mm
280 mm
280 mm
115mm x 4.5m
Glass paper sheets
Standard glass paper sheets for joinery, general use and for surface preparation prior to painting.
Aluminium oxide coated abrasive paper rolls suitable for hand sanding or with hand held portable power tools. Ideally suited for sanding wood, paints, varnish and fillers.
Price Order Code Grade each
2008908 40 2.31
2008909 60 2.06
2008910 80 2.20
2008911 120 1.93
Order Code
2578370
2578371
2578372
2578374
2578369
Grit Size
M2
F2
1-1/2
0
S2
Price Pack Size each
50 18.20
100 36.40
100 32.07
100 32.07
50 26.00
856
140501 140493 9938
140496 140503
140502