Page 873 - Buck & Hickman Industrial Supplies 2016
P. 873

Abrasive Discs
3M Hookit Abrasive Discs
Roebuck Aluminium Oxide Self Adhesive
150mm diameter
Aluminium oxide self adhesive discs for rapid stock removal. Excellent non-clogging characteristics. For shaping and finishing wood and bodyfiller. Ideally suited for automotive refinishing applications. Codes below are stated for plain/non-holed discs.
Hookit Discs 245
Stiff E-weight paper gives a strong backing and long product life. Resin bond resists heat to prevent premature burning. Pack of 50 Discs. Abrasive Disc Dimension: 150mm. Colour: Green.
3M Hookit Disc 775L - Cubitron II
Introducing the CubitronTM II Sanding Disc, a revolutionary advancement in abrasive technology featuring triangular shaped ceramic mineral. As the triangular shaped grain wears, it continually fractures to form sharp points that slice through the substrate, wear evenly and provide extra-long life and consistency. Cuts Faster
Increased throughput with faster sanding and more parts per disc
Lasts Longer
Lower costs with long disc life and fewer disc changes Consistent Finish
Minimal rework due to consistent finish quality.
Diameter of Order Code Blade/Disc
2578397 150 mm
2578398 150 mm
2578399 150 mm
2578400 150 mm
2578401 150 mm
2578402 150 mm
2578403 150 mm
2578404 150 mm
Grit Size Pack Size
P40 100
P60 100
P80 100
P100 100
P120 100
P180 100
P240 100
P320 100
Price each
25.66
22.55
22.55
22.55
22.55
22.55
22.55
22.55
Hole
Order Code Configuration
Max Speed Price Grit Size (RPM) each
269001B Plain P40
269002 Plain P60
269003 Plain P80
269051 LD600A P40
269052 LD600A P60
269053 LD600A P80
12000 37.32
12000 36.30
12000 35.32
12000 37.32
12000 36.30
12000 35.32
Order Code Size
2574081 125 mm
2574082 125 mm
80172488 150 mm
80172491 150 mm
2574083 125 mm
2574084 125 mm
2574085 150 mm
2574086 150 mm
Grit Pack Size Size
P80 50
P120 50
P80 50
P120 50
P80 50
P120 50
P80 50
P120 50
Hole Price Configuration each
3M Stikit Abrasive Discs
Plain
Plain
Plain
Plain
Holed
Holed
Holed
Holed
41.45
38.74
30.00
27.50
41.45
38.74
54.06
49.56
Hookit Discs 255P
C-weight paper backing gives good mineral support for longer product life and sustained cutting action. Features enhanced anti-loading coating to extend product working life.
3M 245 StikitTM Discs
A high performance, heavy duty, E-weight aluminium oxide paper. Use for stock removal on wood, metal, paints and filters.
Pack of 100 Discs
Abrasive Disc Dimension: 150mm Colour: Gold
Max Speed(rpm): 12000
Order Code Size
268891 125mm
268892 125mm
268831 150mm
268761 150mm
268762 150mm
268833 150mm
268763 150mm
268764 150mm
268765 150mm
268834 150mm
268835 150mm
Grit Size
P40
P60
P40
P40
P60
P80
P80
P100
P120
P100
P120
Pack Size
50
50
50
50
50
50
100
100
100
100
100
Price each
21.42
20.80
28.55
28.55
27.80
53.00
54.04
51.51
49.95
51.50
45.21
Order Code
269011
269012
269015
269016
269017
269019
269021
269022
269061
269062B
269063
269065
269066
269067
269069
269071
Size
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
Grit Size
Hole Price Configuration each
P80 Plain 72.32
P100 Plain 68.96
P180 Plain 60.57
P220 Plain 60.57
P240 Plain 60.57
P320 Plain 60.57
P400 Plain 60.57
P500 Plain 60.57
P80 600A 72.32
P100 600A 68.96
P120 600A 64.40
P180 600A 60.57
P220 600A 60.57
P240 600A 60.57
P320 600A 60.57
P400 600A 60.57
3M Hookit low profile back up pad
3M back up pad to be used in conjunction with 3M Air Powered Orbital Sanders.
Disc Price
Order Code
2021651
2021652
Product Reference
3M low profile clean sanding back-up pad 125mm
3M low profile clean sanding back-up pad 152mm
Diameter
125 mm
150 mm
each
19.01
29.73
6 Hole
6 Hole
855
9908
9900
140544
542173
PO-563130
140538


































































































   871   872   873   874   875