Page 872 - Buck & Hickman Industrial Supplies 2016
P. 872

Abrasive Discs
1950 SiaSpeed Siafast Discs
Velcro Paper Discs
C832S Velcro discs can be used on both metal and wood.
Main Benefits:
- Quick change with velcro backing pad backing pad - Anti-clogging system with stearate coating.
- Recommended for high quality finishing on polyester varnish as well as polyurethane paint and primers.
- D weight latex backing for durability
Hookit TM Abrasive Discs 236U
Abrasive Disc for Random Orbital Sanding. An aluminium oxide Hookit TM disc with precise hole design for improved dust extraction constructed on a C weight, intermediate paper backing. Primary markets: aerospace, marine metalworking, woodworking.
1950 siaspeed
Paper Discs from Sia. Mixed grit types / Aluminium Oxide
Application: Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change thanks to siafast
Order Code Size
Hole Grit Configuration Size
Pack Price Size each
Hole Pack
Price each
15.30
14.04
24.85
24.68
24.68
24.68
24.68
24.68
24.68
24.68
24.68
22.20
19.29
34.12
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
22.00
19.29
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
19.29
34.12
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
33.88
Hole Grit Configuration Size
No holes 40
6 40
No holes 60
6 60
No holes 80
6 80
No holes 120
6 120
No holes 150
6 150
No holes 180
6 180
No holes 240
6 240
No holes 320
6 320
No holes 360
6 360
2535849 150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm Plain
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
150mm 21 Hole
100 21.99 2535846
2535847 150mm
2535848 150mm
P80 100 30.00
P100 100 30.00
P120 100 30.00
P150 100 30.00
P180 100 30.00
P220 100 30.00
P240 100 30.00
P280 100 30.00
P320 100 30.00
P400 100 30.00
P500 100 30.00
P80 100 30.00
P100 100 30.00
P120 100 30.00
P150 100 30.00
P180 100 30.00
P220 100 30.00
P240 100 30.00
P280 100 30.00
P320 100 30.00
P400 100 30.00
P500 100 30.00
Order Code Size
2556756 125 mm
2556757 125 mm
2556758 125 mm
2556759 125 mm
2556760 125 mm
2556761 125 mm
2556762 125 mm
2556763 125 mm
2556764 125 mm
2556765 125 mm
2556766 125 mm
2556767 150 mm
2556768 150 mm
2556769 150 mm
2556770 150 mm
2556771 150 mm
2556772 150 mm
2556773 150 mm
2556774 150 mm
4545001 150 mm
45011907 150 mm
45011908 150 mm
4545002 150 mm
2556779 150 mm
80041970 150 mm
2556781 150 mm
2556782 150 mm
2556783 150 mm
80037215 150 mm
2556785 150 mm
80049524 150 mm
2556787 150 mm
80037911 150 mm
80039337 150 mm
2556791 150 mm
80029070 150 mm
2556794 150 mm
2556795 150 mm
2556796 150 mm
80135726 150 mm
2556798 150 mm
80053342 150 mm
2556800 150 mm
80053343 150 mm
80053344 150 mm
80053345 150 mm
2556804 150 mm
80053346 150 mm
Configuration
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
9 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
7 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
15 hole
No holes
No holes
No holes
No holes
No holes
No holes
No holes
No holes
No holes
No holes
No holes
No holes
Grit Size Size
P40 50
P60 50
P80 100
P120 100
P180 100
P220 100
P240 100
P320 100
P400 100
P500 100
P600 100
P40 50
P60 50
P80 100
P100 100
P120 100
P150 100
P180 100
P220 100
P240 100
P320 100
P400 100
P500 100
P600 100
P40 50
P60 50
P80 100
P100 100
P120 100
P150 100
P180 100
P220 100
P320 100
P400 100
P500 100
P600 100
P60 50
P80 100
P100 100
P120 100
P150 100
P180 100
P220 100
P240 100
P320 100
P400 100
P500 100
P600 100
Order Code Size
2556719 150 mm
2556720 150 mm
2556721 150 mm
2556722 150 mm
2556723 150 mm
2556724 150 mm
2556725 150 mm
2556726 150 mm
2556727 150 mm
2556728 150 mm
2556729 150 mm
2556730 150 mm
2556731 150 mm
2556732 150 mm
2556733 150 mm
2556734 150 mm
2556735 150 mm
2556736 150 mm
Pack Price
Size each 2535850
50 12.83 2535851
50 12.83 2535852
50 12.37 2535853
50 12.37 2535854
50 11.91 2535855
50 11.91 2535856
100 21.99 2535857
100 21.99 2535858
100 21.99 2535859
100 21.99 2535838
100 21.99 2535839
100 21.99 2535840
100 21.99 2535841
100 21.99 2535842
100 21.99 2535843
100 21.99 2535844
100 21.99 2535845
150mm 21 Hole
21 Hole
21 Hole
854
457861
195748
542269


































































































   870   871   872   873   874