Page 848 - Buck & Hickman Industrial Supplies 2016
P. 848
Air Connections
Redashe Hose Reel Systems
C808 Series Powder Coated Steel Spring Rewind Hose Reels
CSS 808 Series Stainless Steel Spring Rewind Hose Reels (Bare Reel)
Heavy duty stainless steel construction
Double supported solid 1” stainless steel axle
Fully automatic hose rewind for neat and tidy storage
Slotted and drilled mounting hose for easy installation
Latching of hose at any length
Non-snag roller guides reduce hose wear
Externally mounted full flow stainless steel swivel assembly
Supplied as a bare reel (hose supplied at an extra cost)
Stainless Steel reels offer a clean and non-corrosive performance in applications
Corrosion resistant powder coating
Guide arm adjustable handling up to 9 positions Supplied complete with hose
Multi-position ratchet lock
Solid 1” steel axle
Spring fully enclosed and lubricated
Latching of hose at any length
All brass swivel assembly
For air/water
Order Code
2575264
2575265
2575266
2575267
2575268
2575269
Part Number
C808-350L
C808-450L
C808-466L
C808-350M
C808-450M
C808-466M
Hose Length
15 m
15 m
20 m
15 m
15 m
20 m
Hose Inside Diameter
10 mm
12.5 mm
12.5 mm
10 mm
12.5 mm
12.5 mm
Pressure Max
20 Bar
20 Bar
20 Bar
155 Bar
138 Bar
138 Bar
Price such as food and chemical processing, offshore, marinas and in areas wherever each rust, corrosion are likely.
Suitable for air/FG water hoses
344.96 Order Code Part Number
240.56
319.96
Reel Capacity
326.82 2575275
363.27 2575276
461.91 2575277
CSS808-350L
CSS808-450L
CSS808-465L
Hose Length
15 m
15 m
20 m
40 m
20 m
30 m
Hose Inside Diameter
10 mm
12.5 mm
12.5 mm
19 mm
10 mm
12.5 mm
Pressure Max
20 Bar
20 Bar
20 Bar
20 Bar
204 Bar
204 Bar
Price
each 457.01
480.11
555.66
516.58
471.48
494.69
2575278 CSS808-525L
2575279 CSS808-350M
2575280 CSS808-450M
C880 Series Powder Coated Steel Spring Rewind Hose Reels
Non snag roller to guides to reduce hose wear
Latching of hose at any length
Corrosion resistant powder coated finish, black as standard
Supplied complete with hose
Full flow external swivel assembly, ensures maximum product delivery
Suitable for floor, wall, ceiling or vehicle mount
Fully automatic hose rewind for neat and tidy storage
Dual pedestal base
Double supported 1 3/8” axle
Full flow shaft and swivel assembly, structurally reinforced
Multi position roller guide assembly
Latching of the hose at any required length up to 30m x 1/2” / 20m x 3/4” and 15m x 1”
Externally mounted fully enclosed and lubricated spring assembly
For air/water (20 bar)
CRHA Series Powder Coated Steel Spring Rewind Hose Reels (Bare Reel)
Constructed in heavy gauge mild steel
Highly visible yellow powder coated finish
Rolled and ribbed side discs for strength and rigidity
Large 4-way roller guide to reduce hose wear
Externally mounted spring canister and swivel assembly for easy maintenance Floor, wall mounting options
Pressures up to 2700psi
Capacities up to 30m
Supplied as bare reel, hose at extra cost
Suitable for air/water/oil/diesel hoses
Reel Capacity
Order Code Part Number
2575281 CRHA-920
Hose Length
20 m
30 m
20 m
30 m
10 m
20 m
30 m
10 m
20 m
30 m
Hose Inside Diameter
10 mm
10 mm
12.5 mm
12.5 mm
19 mm
19 mm
19 mm
25 mm
25 mm
25 mm
Pressure Max
184 Bar
184 Bar
170 Bar
170 Bar
102 Bar
102 Bar
102 Bar
81 Bar
81 Bar
81 Bar
Price
each 474.75
517.48
493.75
538.84
515.11
564.10
668.97
562.57
633.78
723.99
Order Code
2575272
2575273
2575274
Part Number
C880-4100L
C880-550L
C880-650L
Hose Length
30 m
15 m
15 m
Hose Inside Diameter
12.5 mm
19 mm
25 mm
Price 2575282 each 2575283
533.60 2575284
576.73 2575285
591.43 2575286
CRHA-930
CRHA-1320
CRHA-1330
CRHA-1910
CRHA-1920
2575287 CRHA-1930
2575288 CRHA-2510
2575289 CRHA-2520
2575290 CRHA-2530
830
528453 528452
528455 528454