Page 847 - Buck & Hickman Industrial Supplies 2016
P. 847
Air Connections
705 Series Polypropylene Spring Rewind Hose Reels
Light weight and durable just 5.7kgs
Constructed in high-impact UV stabilised polypropylene Supplied with fitted PVC hose for immediate installation Fully assembled, includes 3’ connecting hose
Suitable for compressed air and water (12 Bar)
Integral wall/overhead mounting bracket
Latching of hose at any length
Fully automatic hose rewind for neat and tidy storage Virtually maintenance free
12 month manufacturer’s warranty
2752 / 2753 Series Polypropylene Spring Rewind Hose Reel
Supplied with 15 metre x 3/8” or 1/2” flexible, premium hybrid polymer hose Hose has no memory and lays flat when in use
High quality, durable polypropylene housing
Fully automatic spring rewind
Low effort easy to use rewind tension
Integral pivoting wall bracket, swivels through 180°
Latching of hose at any length.
Latching system can be set to free run if required
Working pressure up to 300psi (20 bar) for compressed air/water
Order Code
2575258
2575259
Part Number
C2752
C2753
Hose Length
15 m
15 m
Hose Inside Diameter
10 mm
12.5 mm
Price each
116.55
124.83
Order Code
2575251
80058578
Part Number Hose Length
C705-100 10 m
C705-200 8 m
Hose Inside Diameter
6 mm
8 mm
Price each
100.14
99.67
CPAR Series ABS Spring Rewind Hose Reel
Constructed in ABS Plastic
Supplied complete with 20 mtr hose for compressed air(10 Bar) Latching of hose at any length
Fully automatic spring rewind
Low effort easy to use rewind tension
Virtually maintenance free
Integral wall mounting swivel bracket
12 month manufacturer’s warranty
Order Code
2575260
Part Number Hose Length
CPAR-1120 20 m
Hose Inside Diameter
10 mm
Price each
199.00
Retracta Series Polypropylene Spring Rewind Hose Reels
Tough, corrosion free polypropylene construction Lightweight – average just 10 kg, easy to install Supplied with fitted hose for specified application Positive spring loaded latching mechanism
Fully automatic hose rewind for neat and tidy storage Low effort easy-to-use rewind tension
Virtually maintenance free
Completely serviceable - all parts readily available
10 Year Warranty - Exludes hose & Seals
Order Code
80176272
80054404
2575253
2575254
2575255
2575256
2575257
Part Hose Number Length
AR100 20 m
AR200 15 m
CW100 15 m
HW100 12 m
FQ100 12 m
WHP100 12 m
BH100 15 m
Hose Inside Diameter
10 mm
12.5 mm
12.5 mm
12.5 mm
12.5 mm
10 mm
10 mm
Pressure Max
Comp Air 16 Bar
Comp Air 16 Bar
Water to 40°C 10 Bar
Water to 90°C 10 Bar
FG Water to 95°C 20 Bar
Press Wash to 95°C 205 Bar
Breathing Air 12 Bar
Price C809 Series Powder Coated Steel Spring Rewind Hose Reels each Heavy-duty steel construction with corrosion resistant
299.73 powder coating
328.06 6 1/2” wide L-shaped base ensures stable support 359.47 Guide arm adjustable for handling up to 9 positions 407.25 Multi-position ratchet lock
Supplied complete with hose 430.06 Spring fully enclosed and lubricated
523.26 Wall, ceiling, or floor mounted 502.61 Latching of hose at any length
All brass swivel assembly
Order Code
2575261
2575262
2575263
Part Number
C809-325L
C809-325M
C809-325H
Hose Length
7.5 m
7.5 m
7.5 m
Hose Inside Diameter
10 mm
10 mm
10 mm
Pressure Max
Air/Water 20 Bar
Air/Water 155 Bar
Grease/Oil 276 Bar
Price each
185.96
215.15
264.98
Redashe Hose Reel Systems
829
528444
528442
528451
528446
528445