Page 849 - Buck & Hickman Industrial Supplies 2016
P. 849

Air Connections
CRWM Series Powder Coated Steel Manual Rewind Hose Reels (Bare
Reel)
Constructed in heavy gauge mild steel
Highly visible yellow powder coated finish
Rolled and ribbed side discs for strength and rigidity Large 4-way roller guide to reduce hose wear
Floor or wall mounting options
Smooth and positive direct crank design
Capacities range from 30mtr x 10mm to 30m x 25mm Supplied as a bare reel (hose supplied at an extra cost) Suitable for air/water/oil/diesel hoses (47 bar)
CRWM SS Series Stainless Steel Manual Rewind Hose Reels (Bare Reel)
Constructed in heavy gauge 304 grade stainless steel Rolled and ribbed side discs for strength and rigidity Large 4-way roller guide to reduce hose wear
Floor or wall mounting options
Smooth and positive direct crank design n Capacities up to 40m
2-year manufacturer’s warranty
Supplied as a bare reel (hose supplied at an extra cost)
Stainless Steel reels offer a clean and non-corrosive performance in applications such as food and chemical processing, offshore, marinas and in areas wherever rust, corrosion are likely.
Reel Capacity
Hose Length
20 m
40 m
20 m
40 m
20 m
30 m
40 m
Hose Inside
Diameter each
Order Code
2575291
2575292
2575293
2575294
2575295
2575296
2575297
Part Number
CRWM-1320
CRWM-1340
CRWM-1920
CRWM-1940
CRWM-2520
CRWM-2530
CRWM-2540
Price
12.5 mm
12.5 mm
19 mm
19 mm
25 mm
25 mm
25 mm
367.26
411.41
453.26
534.61
499.74
534.61
595.89
Suitable for air/FG water hoses (47 bar)
Reel Capacity
Hose Length
20 m
40 m
20 m
40 m
20 m
30 m
Hose Inside
Diameter each
Order Code
2575303
2575304
2575305
2575306
2575307
2575308
Part Number
CRWM-1320SS
CRWM-1340SS
CRWM-1920SS
CRWM-1940SS
CRWM-2520SS
CRWM-2530SS
Price
12.5 mm
12.5 mm
19 mm
19 mm
25 mm
25 mm
683.38
711.28
741.49
890.26
825.18
928.01
Nederman Hose Reel Systems
CRHA Series Stainless Steel Spring Rewind Hose Reels (Bare Reel)
304-grade stainless steel construction
Rolled and ribbed side discs for strength and rigidity
Large four-way roller guide to reduce hose wear
Supplied as a bare reel (hose supplied at an extra cost)
Suitable for air/FG water hoses
Swept riser assembly for easy hose installation
Fitted with viton seals as standard
Latching of hose at any length
Swivels have a twin O’ ring design for extended trouble free service
Externally mounted, fully lubricated spring canister
Externally mounted swivel assembly for easy maintenance
2-year manufacturers warranty
Stainless Steel reels offer a clean and non-corrosive performance in applications such as food and chemical processing, offshore, marinas and in areas wherever rust, corrosion are likely.
Series H20
Light duty hose reel suitable for compressed air. Ideally suited to workshop applications. Fitted with pivoting bracket. Please note that these reels are supplied without the inlet hose, a hose with an internal diameter of 10mm to be used.
Reel Capacity
Order Code
1441452
1441451
Part Number
30800420
30800220
Maximum Working Pressure (psi)
175
175
Hose Length
8 m
12 m
Hose Inside Diameter
8 mm
6 mm
Price each
170.73
167.56
Order Code
2575298
2575299
2575300
2575301
2575302
Part Number
CRHA-1320SS
CRHA-1330SS
CRHA-1920SS
CRHA-1930SS
CRHA-2520SS
Hose Length
20 m
30 m
20 m
30 m
20 m
Hose Inside Diameter
12.5 mm
12.5 mm
19 mm
19 mm
25 mm
Pressure Max
170 Bar
170 Bar
102 Bar
102 Bar
81 Bar
Price
each 799.61
827.49
946.73
1054.51
1069.19
Redashe Hose Reel Systems
831
528457 528456
131451
528458


































































































   847   848   849   850   851