Page 850 - Buck & Hickman Industrial Supplies 2016
P. 850
Air Connections
Nederman Hose Reel Systems
Series H30
Light duty hose reel suitable for compressed air and water. Ideally suited to workshop applications. Fitted with pivoting bracket. Please note that these reels are supplied without the inlet hose, a hose with an internal diameter of 10mm to be used.
Series 884
Heavy duty, corrosion resistant hose reel ideally suited to industrial applications. Manufactured from epoxy coated die cast aluminium. Ball bearings in the drum and swivel ensure a smooth hose operation. Adjustable outer arm minimizes friction. Supplied complete with rubber hose.
Order Code
1441454
1441453
Maximum Working Pressure (psi)
220
220
Hose Length
10 m
12 m
Hose Inside Price Diameter each
10 mm 213.52
8 mm 213.52
Order Code Working Pressure (psi) Length Internal Diameter Type
Price each
1151.05
1312.26
1206.14
1478.01
2001067 220
1441464 220
2001069 220
2001068 290
20 m
30 m
15 m
20 m
12.5 mm
12.5 mm
19 mm
12.5 mm
Air/Water
Air/Water
Air/Water
Water food grade
Series 883
A fully encased and robust, medium sized hose reel suitable for applications in vehicle repair and maintenance workshops. Spring tension easily adjustable from the outside, fast and easy to service. Supplied complete with rubber hose.
Order Code
2001064
Working Pressure
220
Length
15 mm
Internal Diameter
10 mm
Price Type each
Air/Water 525.48
Water gun
Order Code
1441466
Description
Price each
155.44
Chromium plated brass, blue finish. Hand grip with insulated trigger. 1/2in BSP connection.
Series 888/889
Medium sized hose reel for safe and maintenance free operation. The outlet roller position can be adjusted through 120° for optimal pull-out angle. The spring tension is easily adjusted and the latch function easily disengaged. Supplied complete with rubber hose.
Order Code
1441456
2001085
1441457
Working Pressure
220
220
5075
Length
20 m
15 m
15 m
Internal Diameter
10 mm
12.5 mm
6 mm
Price Type each
Air/Water 662.75
Air/Water 667.24
Grease 672.94
832
131524 131535 131528
131455
131414